Klemmitangir
Vörunúmer: 0714 601 956
- Tækniupplýsingar
- Ítarupplýsingar
For flexible hoses and lines without metal fabric
- For quick pinching off of water hoses, oil and fuel lines
- Locking mechanism holds the pliers in the desired clamping position
- Rounded clamping jaws prevent unintentional damage to lines
- Fibreglass reinforced plastic construction in striking red signal colour
- Material Plastic
- Colour Red
- Length 250 mm
- Min./max. grip range 19-57 mm
- Length of grip jaws 78 mm
Vörunafn | M. í kassa | |
---|---|---|
Klemmitöng f. 19-57mm vökval. 0714 601 956 | 1x | |
Klemmitöng f. 19-57mm vökval.Vörunúmer: 0714 601 956Tæknilegar upplýsingar
|
||
Klemmitöng f.5-14 olíuleiðslur 1714 601 912 | 1x | |
Klemmitöng f.5-14 olíuleiðslurVörunúmer: 1714 601 912Tæknilegar upplýsingar
|
||
Klemmitöng f.13-19 olíuleiðslur 1714 601 919 | 1x | |
Klemmitöng f.13-19 olíuleiðslurVörunúmer: 1714 601 919Tæknilegar upplýsingar
|