Löng flatkjafta
Vörunúmer: 0715 02 63
- Tækniupplýsingar
- Ítarupplýsingar
Unprecedented ranges, for working in places that are extremely hard to reach
Accesses very narrow places
Very narrow design
Pliers open wide with minimum handle movement
Special double joint
Optimal corrosion protection
Matt chromed-plated version
Non-slip PVC handle sleeves
- Version Straight
- Length (l) 300 mm
- Material of the grip handle Polyvinyl chloride
- Length in inches (L) 12 in
- Jaws length (L3) 32 mm
- Jaws width (W3) 17 mm
- Jaws thickness (T1) 10 mm
- Jaw-tips width (W4) 6 mm
- Jaw-tips thickness (T2) 10 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Löng flatkjafta 300mm 0715 02 63 | 300 mm | 1x | |
Löng flatkjafta 300mmVörunúmer: 0715 02 63Tæknilegar upplýsingar
|