Vinkil magasín skrúfjárn
Vörunúmer: 0613 640 1
- Tækniupplýsingar
- Ítarupplýsingar
8 pieces. Consists of a pistol-grip ratchet magazine screwdriver with LED light and 7 bits.
High-performance ratchet screwdriver
- 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand
- 45 teeth, max.
- torque of 40 Nm
2C grip for optimum ergonomic work
- Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle
LED technology
- Working area is always well lit, lights the screw directly
Light: 2 bright LEDs, battery LR41 4.5 V
Blade: Short bit holder blade with magnet, brushed chromium-plated
Output: DIN 3126-D 6.3
Contents: 8 pieces
- 1 pistol grip ratchet magazine screwdriver with LED light (empty)
- 1 bit each of PH 1; PH 2; TX 10; TX 20; hexagon socket 4 mm; hexagon socket 5 mm; slot 0.8 x 5.5 mm
- Handle width (C) 40 mm
- Handle length (B) 113 mm
- Tip size 1/4 inch
- Blade length (A1) 25 mm
- Number of bits 6 PCS
Vörunafn | Number of bits | M. í kassa | |
---|---|---|---|
Skrúfbita vinkilskrúfjárn 8 bita led 0613 640 1 | 6 PCS | 1x | |
Skrúfbita vinkilskrúfjárn 8 bita ledVörunúmer: 0613 640 1Tæknilegar upplýsingar
|