Magasín skrall
- Tækniupplýsingar
- Ítarupplýsingar
Equipped with 12 bits
Blade: Circular blade with magnet, bright chrome-plated
Tip: DIN 3126-D 6.3
Powerful ratchet screwdriver
28 teeth, max. torque over 20 Nm.
Advantage of the ratchet function
No need to reposition hand. This enables fast, efficient operation in any assembly situation.
Bit magazine for max. 12 bits
Extendible, rotating magazine lets you find the bit you need quickly.
1/4"-bit with colour coding system
Fast location of bits using Würth colour coding system – the right bit for every screw.
Contents: 13 pieces
- 1 empty ratchet screwdriver
- One bit each of PH 1; PH 2; TX 10; TX 15; TX 20; TX 25; TX 30; hex socket 4 mm; hexagon socket 5 mm; hexagon socket 6 mm; slot 0.6 x 4.5 mm; connecting bit 1/4 inch
- Handle width (C) 37.5 mm
- Handle length (B) 147 mm
- Tip size 1/4 inch
- Blade length (A1) 80 mm
- Number of bits 12 PCS
Vörunafn | Number of bits | M. í kassa | |
---|---|---|---|
Magasín skrall skrúfj tx/ph/6k 0613 610 3 | 12 PCS | 1x | |
Magasín skrall skrúfj tx/ph/6kVörunúmer: 0613 610 3Tæknilegar upplýsingar
|
|||
Magasín skrall skrúfj aw/pz/tx 0613 610 4 | 12 PCS | 1x | |
Magasín skrall skrúfj aw/pz/txVörunúmer: 0613 610 4Tæknilegar upplýsingar
|