Tómt magasín skrúfjárn
- Tækniupplýsingar
- Ítarupplýsingar
- Handle: 2-component handle
- Blade: Round blade with magnet, bright chrome-plated
- Tip: DIN 3126-D 6.3.
- Very slim magazine screwdriver for optimum power transfer and comfortable handling
- Extendible, rotatable magazine for fast location of desired bit
- Audible click confirms secure locking of bit magazine
- Magazine provides space for 12 bits
Notice
Screwdriver magazine is empty.
- Handle width (C) 37.5 mm
- Handle length (B) 121 mm
- Tip size 1/4 inch
- Blade length (A1) 90 mm
Vörunafn | M. í kassa | |
---|---|---|
Magasín skrúfjárn tómt 0613 600 0 | 1x | |
Magasín skrúfjárn tómtVörunúmer: 0613 600 0Tæknilegar upplýsingar
|