Magasín skrúfjárn
- Tækniupplýsingar
- Ítarupplýsingar
Equipped with 12 bits
- 2-component handle
- Blade: Round blade with magnet, bright chrome-plated
- Tip: DIN 3126-D 6.3.
- Very slim magazine screwdriver for optimum power transfer and comfortable handling
- Extendible, rotatable magazine for fast location of desired bit
- 1/4 inch standard bits for simple refilling
- Fast location of bit using Würth colour coding system
- Audible click confirms secure locking of bit magazine
Notice
Magazine screwdriver is available with different equipment.
- Handle width (C) 37.5 mm
- Handle length (B) 121 mm
- Tip size 1/4 inch
- Blade length (A1) 90 mm
- Number of bits 12 PCS
-
Range of applications
Wood
Construction
Vörunafn | Number of bits | M. í kassa | |
---|---|---|---|
Magasín skrúfjárn m. ph/tx/6kt 0613 600 1 | 12 PCS | 1x | |
Magasín skrúfjárn m. ph/tx/6ktVörunúmer: 0613 600 1Tæknilegar upplýsingar
|
|||
Magasín skrúfjárn m. aw/pz/tx 0613 600 2 | 12 PCS | 1x | |
Magasín skrúfjárn m. aw/pz/txVörunúmer: 0613 600 2Tæknilegar upplýsingar
|
|||
Magasín skrúfj m.tx.gat/ph/6kt 0613 600 3 | 12 PCS | 1x | |
Magasín skrúfj m.tx.gat/ph/6ktVörunúmer: 0613 600 3Tæknilegar upplýsingar
|