Ál hnoðró
Vörunúmer: 0948 220 6
- Tækniupplýsingar
- Ítarupplýsingar
Galvanised steel, blue coated (A2K)
Chrome (VI)-free: complies with the EU End of Life Vehicles Directive
- Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection.
- This primarily enables screw connections to be used in relatively thin-walled structural elements.
Advantages of knurled shaft:
- Increased tightening torques and resistance to turning
- Suitable for fastening all materials, especially aluminium, plastic and fiberglass
NoticeThe specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
- Material Steel
- Surface Galvanised
- Length (l1) 18.5 mm
- Head height (k1) 1.6 mm
- Head type Flat round head
- Thread type x nominal diameter (D) M6
- Outer diameter (d2) 8.9 mm
- Shear-fracture load 3430 N
- Tensile fracture load 17640 N
- Head diameter (d1) 12 mm
- Min./max. grip range (s1) 3,0-5,5 mm
- Max. tightening torque 20 Nm
Vörunafn | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|
Ál hnoðró m.fláns m10 11,9x24,0mm 0948 220 10 | 100x | ||
Ál hnoðró m.fláns m10 11,9x24,0mmVörunúmer: 0948 220 10 |
|||
Ál hnoðró m.fláns m5 6,9x16,0mm 0948 220 5 | M5 | 100x | |
Ál hnoðró m.fláns m5 6,9x16,0mmVörunúmer: 0948 220 5Tæknilegar upplýsingar
|
|||
Ál hnoðró m.fláns m6 8,9x18,5mm 0948 220 6 | M6 | 100x | |
Ál hnoðró m.fláns m6 8,9x18,5mmVörunúmer: 0948 220 6Tæknilegar upplýsingar
|
|||
Ál hnoðró undirsink m6 9x19mm 0948 420 6 | 100x | ||
Ál hnoðró undirsink m6 9x19mmVörunúmer: 0948 420 6 |