Rifflaðar hnoðrær
- Tækniupplýsingar
- Ítarupplýsingar
Rivet nuts can be used as riveted and screwed connections.
As a result, they offer both secure connections and the ability to mount additional components easily using common screws.
Installation from one side, making it suitable for closed profiles
Simple, fast and mostly automatic installation
No countersinking of drilled holes necessary
Consistently high installation quality
Twist-proof connection with load-bearing thread
Improved efficiency thanks to faster operation, secure connections and increased quality
The specified extraction values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
- Material Steel
- Surface Galvanised
- Length (l1) 10 mm
- Head height (k1) 0.45 mm
- Head type Countersunk head
- Thread type x nominal diameter (D) M4
- Outer diameter (d2) 6.9 mm
- Drill hole diameter 7 mm
- Shear-fracture load 2200 N
- Tensile fracture load 6800 N
- Head diameter (d1) 8 mm
- Min./max. grip range (s1) 0,5-3,0 mm
- Max. tightening torque 3 Nm
- Shank detail With knurled shank
Vörunafn | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|
Hnoðr.st.rifl. 10mm*11,9*16,5 0917 710 0 | M10 | 50x | |
Hnoðr.st.rifl. 10mm*11,9*16,5Vörunúmer: 0917 710 0Tæknilegar upplýsingar
|
|||
Hnoðró m4 rifluð, grönn 0917 740 | M4 | 100x | |
Hnoðró m4 rifluð, grönnVörunúmer: 0917 740Tæknilegar upplýsingar
|
|||
Hnoðró m5 rifluð, grönn 0917 750 | M5 | 100x | |
Hnoðró m5 rifluð, grönnVörunúmer: 0917 750Tæknilegar upplýsingar
|
|||
Hnoðró m6 rifluð, grönn 0917 760 | M6 | 100x | |
Hnoðró m6 rifluð, grönnVörunúmer: 0917 760Tæknilegar upplýsingar
|
|||
Hnoðró m8 rifluð, grönn 0917 780 | M8 | 50x | |
Hnoðró m8 rifluð, grönnVörunúmer: 0917 780Tæknilegar upplýsingar
|