Mínar síður

Ryðfríar hnoðrær A2

Ryðfríar hnoðrær A2
  • Tækniupplýsingar

Vörunafn Thread type x nominal diameter (D) M. í kassa
A2 hnoðró undirsinkuð riffluð m10 0942 100 010 M10 100x
Alternate Text

A2 hnoðró undirsinkuð riffluð m10

Vörunúmer: 0942 100 010

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Length (l1)

    21 mm
  • Head height (k1)

    1.8 mm
  • Thread type x nominal diameter (D)

    M10
  • Outer diameter (d2)

    12.9 mm
  • Drill hole diameter

    13 mm
  • Shear-fracture load

    8110 N
  • Tensile fracture load

    34300 N
  • Head diameter (d1)

    15.5 mm
  • Min./max. grip range (s1)

    1,5-4,0 mm
A2 hnoðró með flangs, riffluð m5 0942 100 5 100x
Alternate Text

A2 hnoðró með flangs, riffluð m5

Vörunúmer: 0942 100 5
A2 hnoðró með flangs, riffluð m6 0942 100 6 100x
Alternate Text

A2 hnoðró með flangs, riffluð m6

Vörunúmer: 0942 100 6
A2 hnoðró með flangs, riffluð m8 0942 100 8 100x
Alternate Text

A2 hnoðró með flangs, riffluð m8

Vörunúmer: 0942 100 8
A2 hnoðró undirsinkuð m4 0942 14 M4 100x
Alternate Text

A2 hnoðró undirsinkuð m4

Vörunúmer: 0942 14

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Length (l1)

    10.5 mm
  • Head height (k1)

    0.4 mm
  • Head type

    Countersunk head
  • Thread type x nominal diameter (D)

    M4
  • Version

    With small countersunk head
  • Outer diameter (d2)

    6.95 mm
  • Drill hole diameter

    7 mm
  • Shear-fracture load

    2800 N
A2 hnoðró undirsinkuð m5 0942 15 M5 100x
Alternate Text

A2 hnoðró undirsinkuð m5

Vörunúmer: 0942 15

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Length (l1)

    11.5 mm
  • Head height (k1)

    0.4 mm
  • Head type

    Countersunk head
  • Thread type x nominal diameter (D)

    M5
  • Version

    With small countersunk head
  • Outer diameter (d2)

    6.95 mm
  • Drill hole diameter

    7 mm
  • Shear-fracture load

    3900 N
A2 hnoðró undirsinkuð m6 0942 16 M6 100x
Alternate Text

A2 hnoðró undirsinkuð m6

Vörunúmer: 0942 16

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Length (l1)

    13 mm
  • Head height (k1)

    0.4 mm
  • Head type

    Countersunk head
  • Thread type x nominal diameter (D)

    M6
  • Version

    With small countersunk head
  • Outer diameter (d2)

    7.95 mm
  • Drill hole diameter

    8 mm
  • Shear-fracture load

    5000 N
A2 hnoðró undirsinkuð m8 0942 18 M8 50x
Alternate Text

A2 hnoðró undirsinkuð m8

Vörunúmer: 0942 18

Tæknilegar upplýsingar

  • Material

    Stainless steel A2
  • Surface

    Bare
  • Length (l1)

    15.5 mm
  • Head height (k1)

    0.4 mm
  • Head type

    Countersunk head
  • Thread type x nominal diameter (D)

    M8
  • Version

    With small countersunk head
  • Outer diameter (d2)

    9.95 mm
  • Drill hole diameter

    10 mm
  • Shear-fracture load

    5200 N