Mínar síður

Plastbönd

Vörunúmer: 0502 15
  • Tækniupplýsingar
  • Ítarupplýsingar
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.

Easily recyclable



Safely bundled cables


Tie with inner teeth



No additional assembly tools required


Can be fastened by hand



Resistant to bases, oils, greases and motor vehicle fuels

Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures


Not resistant to mineral acids and/or oxidising chemicals

  • Material PA - Polyamide
  • Colour Natural
  • Min./max. temperature resistance -40 to 85 °C
  • Silicone-free Yes
  • Length 280 mm
  • Width 4.8 mm
  • Min./max. bundle diameter 1,6-75 mm
  • Max. tensile force 220 N

Vörunafn Colour Width Length M. í kassa
Plastbönd hvít 2,5x100 0502 11 Natural 2.5 mm 100 mm 100x
Alternate Text

Plastbönd hvít 2,5x100

Vörunúmer: 0502 11

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    100 mm
  • Width

    2.5 mm
  • Min./max. bundle diameter

    1,6-20 mm
  • Max. tensile force

    80 N
Smella f. plastbönd 0502 110 4 200x
Alternate Text

Smella f. plastbönd

Vörunúmer: 0502 110 4

Tæknilegar upplýsingar

  • Ultraviolet resistance

  • Litur

    Svart
Plastbönd svört 2,5x100 0502 111 Black 2.5 mm 100 mm 100x
Alternate Text

Plastbönd svört 2,5x100

Vörunúmer: 0502 111

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    100 mm
  • Width

    2.5 mm
  • Min./max. bundle diameter

    1,6-20 mm
  • Max. tensile force

    80 N
Plastbönd hvít 3,6x140 0502 12 Natural 3.6 mm 140 mm 100x
Alternate Text

Plastbönd hvít 3,6x140

Vörunúmer: 0502 12

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    140 mm
  • Width

    3.6 mm
  • Min./max. bundle diameter

    1,6-30 mm
  • Max. tensile force

    130 N
Plastbönd svört 3,6x140 0502 121 Black 3.6 mm 140 mm 100x
Alternate Text

Plastbönd svört 3,6x140

Vörunúmer: 0502 121

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    140 mm
  • Width

    3.6 mm
  • Min./max. bundle diameter

    1,6-30 mm
  • Max. tensile force

    130 N
Plastbönd hvít 3,5x200 0502 13 Natural 3.6 mm 200 mm 100x
Alternate Text

Plastbönd hvít 3,5x200

Vörunúmer: 0502 13

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.6 mm
  • Min./max. bundle diameter

    1,6-40 mm
  • Max. tensile force

    180 N
Plastbönd svört 3,5x200 0502 131 Black 3.6 mm 200 mm 100x
Alternate Text

Plastbönd svört 3,5x200

Vörunúmer: 0502 131

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.6 mm
  • Min./max. bundle diameter

    1,6-40 mm
  • Max. tensile force

    180 N
Plastbönd hvít 3,6x280 0502 135 Natural 3.6 mm 280 mm 100x
Alternate Text

Plastbönd hvít 3,6x280

Vörunúmer: 0502 135

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    280 mm
  • Width

    3.6 mm
  • Min./max. bundle diameter

    1,6-75 mm
  • Max. tensile force

    180 N
Plastbönd svört 3,6x280 0502 135 1 Black 3.6 mm 280 mm 100x
Alternate Text

Plastbönd svört 3,6x280

Vörunúmer: 0502 135 1

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    280 mm
  • Width

    3.6 mm
  • Min./max. bundle diameter

    1,6-75 mm
  • Max. tensile force

    180 N
Plastbönd hvít 4,8x178 0502 14 Natural 4.8 mm 178 mm 100x
Alternate Text

Plastbönd hvít 4,8x178

Vörunúmer: 0502 14

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    178 mm
  • Width

    4.8 mm
  • Min./max. bundle diameter

    1,6-40 mm
  • Max. tensile force

    220 N
Plastbönd svört 4,8x178 0502 141 Black 4.8 mm 178 mm 100x
Alternate Text

Plastbönd svört 4,8x178

Vörunúmer: 0502 141

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    178 mm
  • Width

    4.8 mm
  • Min./max. bundle diameter

    1,6-40 mm
  • Max. tensile force

    220 N
Plastbönd hvít 4,8x278 0502 15 Natural 4.8 mm 280 mm 100x
Alternate Text

Plastbönd hvít 4,8x278

Vörunúmer: 0502 15

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    280 mm
  • Width

    4.8 mm
  • Min./max. bundle diameter

    1,6-75 mm
  • Max. tensile force

    220 N
Plastbönd svört 4,8x280 0502 151 Black 4.8 mm 280 mm 100x
Alternate Text

Plastbönd svört 4,8x280

Vörunúmer: 0502 151

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    280 mm
  • Width

    4.8 mm
  • Min./max. bundle diameter

    1,6-75 mm
  • Max. tensile force

    220 N
Plastbönd hvít 4,8x360 0502 16 Natural 4.8 mm 360 mm 100x
Alternate Text

Plastbönd hvít 4,8x360

Vörunúmer: 0502 16

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    360 mm
  • Width

    4.8 mm
  • Min./max. bundle diameter

    1,6-100 mm
  • Max. tensile force

    220 N
Plastbönd svört 4,8x360 0502 161 Black 4.8 mm 360 mm 100x
Alternate Text

Plastbönd svört 4,8x360

Vörunúmer: 0502 161

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    360 mm
  • Width

    4.8 mm
  • Min./max. bundle diameter

    1,6-100 mm
  • Max. tensile force

    220 N
Plastbönd hvít 7,8x180 0502 17 Natural 7.8 mm 180 mm 100x
Alternate Text

Plastbönd hvít 7,8x180

Vörunúmer: 0502 17

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    180 mm
  • Width

    7.8 mm
  • Min./max. bundle diameter

    1,6-40 mm
  • Max. tensile force

    540 N
Plastbönd svört 7,8x180 0502 171 Black 7.8 mm 180 mm 100x
Alternate Text

Plastbönd svört 7,8x180

Vörunúmer: 0502 171

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    180 mm
  • Width

    7.8 mm
  • Min./max. bundle diameter

    1,6-40 mm
  • Max. tensile force

    540 N
Plastbönd hvít 7,8x370 0502 18 Natural 7.8 mm 360 mm 100x
Alternate Text

Plastbönd hvít 7,8x370

Vörunúmer: 0502 18

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    360 mm
  • Width

    7.8 mm
  • Min./max. bundle diameter

    1,6-100 mm
  • Max. tensile force

    540 N
Plastbönd svört 7,8x370 0502 181 Black 7.8 mm 360 mm 100x
Alternate Text

Plastbönd svört 7,8x370

Vörunúmer: 0502 181

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    360 mm
  • Width

    7.8 mm
  • Min./max. bundle diameter

    1,6-100 mm
  • Max. tensile force

    540 N
Plastbönd svört 7,8x750 0502 181 3 Black 7.8 mm 750 mm 100x
Alternate Text

Plastbönd svört 7,8x750

Vörunúmer: 0502 181 3

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    750 mm
  • Width

    7.8 mm
  • Min./max. bundle diameter

    40-220 mm
  • Max. tensile force

    540 N
Plastbönd svört 7,8x540 0502 190 1 Black 7.8 mm 540 mm 100x
Alternate Text

Plastbönd svört 7,8x540

Vörunúmer: 0502 190 1

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    540 mm
  • Width

    7.8 mm
  • Min./max. bundle diameter

    25-150 mm
  • Max. tensile force

    540 N
Plastbönd rauð 3,5x200 0502 410 Red 3.5 mm 200 mm 100x
Alternate Text

Plastbönd rauð 3,5x200

Vörunúmer: 0502 410

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Red
  • Min./max. temperature resistance

    -15 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.5 mm
  • Min./max. bundle diameter

    3-55 mm
  • Max. tensile force

    180 N
Plastbönd appels.gul 3,5x200 0502 420 Orange 3.5 mm 200 mm 100x
Alternate Text

Plastbönd appels.gul 3,5x200

Vörunúmer: 0502 420

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Orange
  • Min./max. temperature resistance

    -15 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.5 mm
  • Min./max. bundle diameter

    3-55 mm
  • Max. tensile force

    180 N
Plastbönd gul 3,5x200 0502 430 Yellow 3.5 mm 200 mm 100x
Alternate Text

Plastbönd gul 3,5x200

Vörunúmer: 0502 430

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Yellow
  • Min./max. temperature resistance

    -15 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.5 mm
  • Min./max. bundle diameter

    3-55 mm
  • Max. tensile force

    180 N
Plastbönd græn 3,5x200 0502 440 Green 3.5 mm 200 mm 100x
Alternate Text

Plastbönd græn 3,5x200

Vörunúmer: 0502 440

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Green
  • Min./max. temperature resistance

    -15 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.5 mm
  • Min./max. bundle diameter

    3-55 mm
  • Max. tensile force

    180 N
Plastbönd blá 3,5x200 0502 450 Blue 3.5 mm 200 mm 100x
Alternate Text

Plastbönd blá 3,5x200

Vörunúmer: 0502 450

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Blue
  • Min./max. temperature resistance

    -15 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.5 mm
  • Min./max. bundle diameter

    3-55 mm
  • Max. tensile force

    180 N
Plastbönd fjólublá 3,5x200 0502 460 Violet 3.5 mm 200 mm 100x
Alternate Text

Plastbönd fjólublá 3,5x200

Vörunúmer: 0502 460

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Violet
  • Min./max. temperature resistance

    -15 to 85 °C
  • Silicone-free

    Yes
  • Length

    200 mm
  • Width

    3.5 mm
  • Min./max. bundle diameter

    3-55 mm
  • Max. tensile force

    180 N
Plastklemma svört með lími 8 mm 0502 72 1 Black 26.7 mm 26.7 mm 25x
Alternate Text

Plastklemma svört með lími 8 mm

Vörunúmer: 0502 72 1

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Length

    26.7 mm
  • Height

    11.9 mm
  • Width

    26.7 mm
  • Suitable for cable diameter

    8 mm
  • Length x width x height

    26,7 x 26,7 x 11,9 mm
Plastklemma svört með lími 16 mm 0502 73 1 Black 25.6 mm 29.7 mm 10x
Alternate Text

Plastklemma svört með lími 16 mm

Vörunúmer: 0502 73 1

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Length

    29.7 mm
  • Height

    17.1 mm
  • Width

    25.6 mm
  • Suitable for cable diameter

    16 mm
  • Length x width x height

    29,7 x 25,6 x 17,1 mm