Benslabyssa
- Tækniupplýsingar
- Ítarupplýsingar
Complete with 15-m cable tie and 200 locks
Cable bundle load: approx. 25 kg
Material: PA 6.6
Operating range: -40°C to +85°C
Cable tie width: 4.5 mm
UV-resistant
Halogen and silicon-free
An essential in every workshop for service, assembly and repair work
- Every possible length of cable tie possible
- Limited stock required
- Time-saving
- Practical
- Tightening and cutting in one operation
- Burr-free cutting edge
- Easy to apply
- No waste
- Material PA - Polyamide
- Silicone-free Yes
- Halogen-free Yes
- Ultraviolet resistance Yes
- Min. temperature conditions -40 °C
- Max. temperature conditions 85 °C
- Min./max. temperature conditions -40 to 85 °C
Vörunafn | M. í kassa | |
---|---|---|
Bensla byssa 0502 100 | 1x | |
Bensla byssaVörunúmer: 0502 100Tæknilegar upplýsingar
|