Plastbönd veðurþolin
- Tækniupplýsingar
- Ítarupplýsingar
Corrosion-resistant, anti-magnetic metal latch fastening
- Excellent binding behaviour even under the toughest conditions such as moisture, heat, cold etc.
- Sturdy and insensitive to vibrations and external influences
Can be fastened by hand
No additional assembly tool required
Increased user safety
Greater tensile strength compared to standard plastic-latch cable ties
Carbon additives slow down the effect of UV light on the material.
UL approval
- Material PA - Polyamide
- Colour Black
- Min./max. temperature resistance -40 to 85 °C
- Silicone-free Yes
- Length 360 mm
- Width 4.5 mm
- Min./max. bundle diameter 1,6-101 mm
- Halogen-free Yes
- Max. tensile force 400 N
- Min. bundle diameter 1.6 mm
- Max. bundle diameter 101 mm
Vörunafn | Colour | Width | Length | M. í kassa | |
---|---|---|---|---|---|
Plastbönd veðurþol sv. 4,5x360 0502 241 0 | Black | 4.5 mm | 360 mm | 100x | |
Plastbönd veðurþol sv. 4,5x360Vörunúmer: 0502 241 0Tæknilegar upplýsingar
|
|||||
Plastbönd veðurþol hv. 4,5x290 0502 25 | Natural | 4.5 mm | 290 mm | 100x | |
Plastbönd veðurþol hv. 4,5x290Vörunúmer: 0502 25Tæknilegar upplýsingar
|
|||||
Plastbönd veðurþol svört. 7,6x360 mm 0502 251 0 | Black | 7.6 mm | 360 mm | 50x | |
Plastbönd veðurþol svört. 7,6x360 mmVörunúmer: 0502 251 0Tæknilegar upplýsingar
|
|||||
Plastbönd veðurþol sv. 7,6x376 0502 351 0 | Black | 100x | |||
Plastbönd veðurþol sv. 7,6x376Vörunúmer: 0502 351 0Tæknilegar upplýsingar
|