Plastbönd veðurþolin
- Tækniupplýsingar
- Ítarupplýsingar
Special cable tie with 90° tie insertion
- Single-hole mounting possible without screws or adhesive
- No costs for additional mounting parts
Safely bundled cables
Tie with inner teeth
Quick and simple threading
Bent-up cable tie ends
No additional assembly tool required
Can be fixed by hand
- Material PA - Polyamide
- Colour Black
- Min./max. temperature resistance -40 to 85 °C
- Silicone-free Yes
- Length (l) 376 mm
- Corresponds to original spare part number 001 997 8490
- Min./max. drill hole diameter 8,0-10,2 mm
- Halogen-free Yes
- Ultraviolet resistance Yes
- Min./max. bundle diameter (Ø) 1,6-102 mm
- Min. drill hole diameter 8 mm
- Max. drill hole diameter 10.2 mm
- Locking-head height 6.4 mm
Vörunafn | Colour | Width | Length | M. í kassa | |
---|---|---|---|---|---|
Plastbönd veðurþol sv. 4,5x360 0502 241 0 | Black | 4.5 mm | 360 mm | 100x | |
Plastbönd veðurþol sv. 4,5x360Vörunúmer: 0502 241 0Tæknilegar upplýsingar
|
|||||
Plastbönd veðurþol hv. 4,5x290 0502 25 | Natural | 4.5 mm | 290 mm | 100x | |
Plastbönd veðurþol hv. 4,5x290Vörunúmer: 0502 25Tæknilegar upplýsingar
|
|||||
Plastbönd veðurþol svört. 7,6x360 mm 0502 251 0 | Black | 7.6 mm | 360 mm | 50x | |
Plastbönd veðurþol svört. 7,6x360 mmVörunúmer: 0502 251 0Tæknilegar upplýsingar
|
|||||
Plastbönd veðurþol sv. 7,6x376 0502 351 0 | Black | 100x | |||
Plastbönd veðurþol sv. 7,6x376Vörunúmer: 0502 351 0Tæknilegar upplýsingar
|