Mínar síður

Plastbönd veðurþolin

  • Tækniupplýsingar
  • Ítarupplýsingar
For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc., at elevated requirements of minimum tensile strength.

Corrosion-resistant, anti-magnetic metal latch fastening


  • Excellent binding behaviour even under the toughest conditions such as moisture, heat, cold etc.

  • Sturdy and insensitive to vibrations and external influences


Can be fastened by hand


No additional assembly tool required



Increased user safety


Greater tensile strength compared to standard plastic-latch cable ties

Notice

Carbon additives slow down the effect of UV light on the material.

Proof of Performance

UL approval

  • Material PA - Polyamide
  • Colour Black
  • Min./max. temperature resistance -40 to 85 °C
  • Silicone-free Yes
  • Length 360 mm
  • Width 4.5 mm
  • Min./max. bundle diameter 1,6-101 mm
  • Halogen-free Yes
  • Max. tensile force 400 N
  • Min. bundle diameter 1.6 mm
  • Max. bundle diameter 101 mm

Vörunafn Colour Width Length M. í kassa
Plastbönd veðurþol sv. 4,5x360 0502 241 0 Black 4.5 mm 360 mm 100x
Alternate Text

Plastbönd veðurþol sv. 4,5x360

Vörunúmer: 0502 241 0

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    360 mm
  • Width

    4.5 mm
  • Min./max. bundle diameter

    1,6-101 mm
  • Halogen-free

    Yes
  • Max. tensile force

    400 N
  • Min. bundle diameter

    1.6 mm
Plastbönd veðurþol hv. 4,5x290 0502 25 Natural 4.5 mm 290 mm 100x
Alternate Text

Plastbönd veðurþol hv. 4,5x290

Vörunúmer: 0502 25

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    290 mm
  • Width

    4.5 mm
  • Min./max. bundle diameter

    1,6-76 mm
  • Halogen-free

    Yes
  • Max. tensile force

    400 N
  • Min. bundle diameter

    1.6 mm
Plastbönd veðurþol svört. 7,6x360 mm 0502 251 0 Black 7.6 mm 360 mm 50x
Alternate Text

Plastbönd veðurþol svört. 7,6x360 mm

Vörunúmer: 0502 251 0

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    360 mm
  • Width

    7.6 mm
  • Min./max. bundle diameter

    4,8-101 mm
  • Halogen-free

    Yes
  • Max. tensile force

    800 N
  • Min. bundle diameter

    4.8 mm
Plastbönd veðurþol sv. 7,6x376 0502 351 0 Black 100x
Alternate Text

Plastbönd veðurþol sv. 7,6x376

Vörunúmer: 0502 351 0

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length (l)

    376 mm
  • Corresponds to original spare part number

    001 997 8490
  • Min./max. drill hole diameter

    8,0-10,2 mm
  • Halogen-free

    Yes
  • Ultraviolet resistance

    Yes
  • Min./max. bundle diameter (Ø)

    1,6-102 mm