Mínar síður

Plastbönd með málmloku

Vörunúmer: 0502 23
  • Tækniupplýsingar
  • Ítarupplýsingar
For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc., at elevated requirements of minimum tensile strength.

Corrosion-resistant, anti-magnetic metal latch fastening


  • Excellent binding behaviour even under the toughest conditions such as moisture, heat, cold etc.

  • Sturdy and insensitive to vibrations and external influences


Can be fastened by hand


No additional assembly tool required



Increased user safety


Greater tensile strength compared to standard plastic-latch cable ties

Notice

Carbon additives slow down the effect of UV light on the material.

Proof of Performance

UL approval

  • Material PA - Polyamide
  • Colour Natural
  • Min./max. temperature resistance -40 to 85 °C
  • Silicone-free Yes
  • Length 186 mm
  • Width 4.5 mm
  • Min./max. bundle diameter 1,6-46 mm
  • Halogen-free Yes
  • Max. tensile force 400 N
  • Min. bundle diameter 1.6 mm
  • Max. bundle diameter 46 mm

Vörunafn Colour Width Length M. í kassa
Plastbönd m.málmt. hv. 2,5x100 0502 21 Natural 2.5 mm 100 mm 100x
Alternate Text

Plastbönd m.málmt. hv. 2,5x100

Vörunúmer: 0502 21

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    100 mm
  • Width

    2.5 mm
  • Min./max. bundle diameter

    1,6-24 mm
  • Halogen-free

    Yes
  • Max. tensile force

    180 N
  • Min. bundle diameter

    1.6 mm
Plastbönd m.málmt. sv. 2,5x100 0502 211 Black 2.5 mm 100 mm 100x
Alternate Text

Plastbönd m.málmt. sv. 2,5x100

Vörunúmer: 0502 211

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    100 mm
  • Width

    2.5 mm
  • Min./max. bundle diameter

    1,6-24 mm
  • Halogen-free

    Yes
  • Max. tensile force

    180 N
  • Min. bundle diameter

    1.6 mm
Plastbönd m.málmt. sv. 3,5x140 0502 221 Black 3.5 mm 140 mm 100x
Alternate Text

Plastbönd m.málmt. sv. 3,5x140

Vörunúmer: 0502 221

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    140 mm
  • Width

    3.5 mm
  • Min./max. bundle diameter

    1,6-36 mm
  • Halogen-free

    Yes
  • Max. tensile force

    280 N
  • Min. bundle diameter

    1.6 mm
Plastbönd m.málmt. hv. 4,8x186 0502 23 Natural 4.5 mm 186 mm 100x
Alternate Text

Plastbönd m.málmt. hv. 4,8x186

Vörunúmer: 0502 23

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    186 mm
  • Width

    4.5 mm
  • Min./max. bundle diameter

    1,6-46 mm
  • Halogen-free

    Yes
  • Max. tensile force

    400 N
  • Min. bundle diameter

    1.6 mm
Plastbönd m.málmt. sv. 4,8x186 0502 231 Black 4.5 mm 186 mm 100x
Alternate Text

Plastbönd m.málmt. sv. 4,8x186

Vörunúmer: 0502 231

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    186 mm
  • Width

    4.5 mm
  • Min./max. bundle diameter

    1,6-46 mm
  • Halogen-free

    Yes
  • Max. tensile force

    400 N
  • Min. bundle diameter

    1.6 mm
Plastbönd m.málmt. hv. 4,8x360 0502 24 Natural 4.5 mm 360 mm 100x
Alternate Text

Plastbönd m.málmt. hv. 4,8x360

Vörunúmer: 0502 24

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Natural
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    360 mm
  • Width

    4.5 mm
  • Min./max. bundle diameter

    1,6-101 mm
  • Halogen-free

    Yes
  • Max. tensile force

    400 N
  • Min. bundle diameter

    1.6 mm
Plastbönd m.málmt.sv. 4,5x290 0502 241 Black 4.5 mm 290 mm 100x
Alternate Text

Plastbönd m.málmt.sv. 4,5x290

Vörunúmer: 0502 241

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Min./max. temperature resistance

    -40 to 85 °C
  • Silicone-free

    Yes
  • Length

    290 mm
  • Width

    4.5 mm
  • Min./max. bundle diameter

    1,6-76 mm
  • Halogen-free

    Yes
  • Max. tensile force

    400 N
  • Min. bundle diameter

    1.6 mm