Plastbönd með málmloku
- Tækniupplýsingar
- Ítarupplýsingar
Corrosion-resistant, anti-magnetic metal latch fastening
- Excellent binding behaviour even under the toughest conditions such as moisture, heat, cold etc.
- Sturdy and insensitive to vibrations and external influences
Can be fastened by hand
No additional assembly tool required
Increased user safety
Greater tensile strength compared to standard plastic-latch cable ties
Carbon additives slow down the effect of UV light on the material.
UL approval
- Material PA - Polyamide
- Colour Black
- Min./max. temperature resistance -40 to 85 °C
- Silicone-free Yes
- Length 290 mm
- Width 4.5 mm
- Min./max. bundle diameter 1,6-76 mm
- Halogen-free Yes
- Max. tensile force 400 N
- Min. bundle diameter 1.6 mm
- Max. bundle diameter 76 mm
Vörunafn | Colour | Width | Length | M. í kassa | |
---|---|---|---|---|---|
Plastbönd m.málmt. hv. 2,5x100 0502 21 | Natural | 2.5 mm | 100 mm | 100x | |
Plastbönd m.málmt. hv. 2,5x100Vörunúmer: 0502 21Tæknilegar upplýsingar
|
|||||
Plastbönd m.málmt. sv. 2,5x100 0502 211 | Black | 2.5 mm | 100 mm | 100x | |
Plastbönd m.málmt. sv. 2,5x100Vörunúmer: 0502 211Tæknilegar upplýsingar
|
|||||
Plastbönd m.málmt. sv. 3,5x140 0502 221 | Black | 3.5 mm | 140 mm | 100x | |
Plastbönd m.málmt. sv. 3,5x140Vörunúmer: 0502 221Tæknilegar upplýsingar
|
|||||
Plastbönd m.málmt. hv. 4,8x186 0502 23 | Natural | 4.5 mm | 186 mm | 100x | |
Plastbönd m.málmt. hv. 4,8x186Vörunúmer: 0502 23Tæknilegar upplýsingar
|
|||||
Plastbönd m.málmt. sv. 4,8x186 0502 231 | Black | 4.5 mm | 186 mm | 100x | |
Plastbönd m.málmt. sv. 4,8x186Vörunúmer: 0502 231Tæknilegar upplýsingar
|
|||||
Plastbönd m.málmt. hv. 4,8x360 0502 24 | Natural | 4.5 mm | 360 mm | 100x | |
Plastbönd m.málmt. hv. 4,8x360Vörunúmer: 0502 24Tæknilegar upplýsingar
|
|||||
Plastbönd m.málmt.sv. 4,5x290 0502 241 | Black | 4.5 mm | 290 mm | 100x | |
Plastbönd m.málmt.sv. 4,5x290Vörunúmer: 0502 241Tæknilegar upplýsingar
|