Plastbönd með auga
Vörunúmer: 0502 291 2
- Tækniupplýsingar
- Ítarupplýsingar
Flat closure
Proof of Performance
With UL approval
- Material PA - Polyamide
- Colour Natural
- Min./max. temperature resistance -40 to 85 °C
- Silicone-free Yes
- Length (l) 201 mm
- Min./max. drill hole diameter 5,8-7,5 mm
- Halogen-free Yes
- Min./max. bundle diameter (Ø) 3,5-45 mm
- Min. drill hole diameter 5.8 mm
- Max. drill hole diameter 7.5 mm
- Suitable for min./max. sheet metal thickness 2,2-3,7 mm
- Suitable for min. sheet metal thickness 2.2 mm
- Suitable for max. sheet metal thickness 3.7 mm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Plastbönd m.auga hvít 4,8x198 0502 261 1 | Natural | 100x | |
Plastbönd m.auga hvít 4,8x198Vörunúmer: 0502 261 1Tæknilegar upplýsingar
|
|||
Plastbönd m.tappa hvít 4,8x197 0502 291 2 | Natural | 100x | |
Plastbönd m.tappa hvít 4,8x197Vörunúmer: 0502 291 2Tæknilegar upplýsingar
|