Plastbönd með auga
Vörunúmer: 0502 261 1
- Tækniupplýsingar
- Ítarupplýsingar
For fastening to running gear or bodywork after tying
Proof of Performance
With UL approval
- Material PA - Polyamide
- Colour Natural
- Min./max. temperature resistance -40 to 85 °C
- Silicone-free Yes
- Length (l) 198 mm
- Drill hole diameter 4.8 mm
- Halogen-free Yes
- Min./max. bundle diameter (Ø) 3,5-45 mm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Plastbönd m.auga hvít 4,8x198 0502 261 1 | Natural | 100x | |
Plastbönd m.auga hvít 4,8x198Vörunúmer: 0502 261 1Tæknilegar upplýsingar
|
|||
Plastbönd m.tappa hvít 4,8x197 0502 291 2 | Natural | 100x | |
Plastbönd m.tappa hvít 4,8x197Vörunúmer: 0502 291 2Tæknilegar upplýsingar
|