Bolti heitgalv
Vörunúmer: 4153 08 20
ISO: 4017
- Tækniupplýsingar
- Material Steel
- Surface Hot-dip galvanised
- Head type Hexagon head
- Property class 8.8
- RoHS-compliant Yes
- Drive type Outer hexagon
- Thread type Metric thread
- Thread format Standard metric thread
- Product class A
- Thread design Full thread
- External drive WS13
- Head height 5.3 mm
- Length 20 mm
- Thread type x nominal diameter M8
- Standards ISO 4017
Vörunafn | Material | Surface | Property class | M. í kassa | |
---|---|---|---|---|---|
Bolti heitgalv 8x20 uppsnittaður iso 4017 4153 08 20 | Steel | Hot-dip galvanised | 8.8 | 200x | |
Bolti heitgalv 8x20 uppsnittaður iso 4017Vörunúmer: 4153 08 20Tæknilegar upplýsingar
|
|||||
Bolti heitgalv 8x30 uppsnittaður iso 4017 4153 08 30 | 200x | ||||
Bolti heitgalv 8x30 uppsnittaður iso 4017Vörunúmer: 4153 08 30 |
|||||
Bolti heitgalv 8x40 uppsnittaður iso 4017 4153 08 40 | 200x | ||||
Bolti heitgalv 8x40 uppsnittaður iso 4017Vörunúmer: 4153 08 40 |
|||||
Bolti heitgalv 8x50 uppsnittaður iso 4017 4153 08 50 | 200x | ||||
Bolti heitgalv 8x50 uppsnittaður iso 4017Vörunúmer: 4153 08 50 |