Buttonhead bolti
- Tækniupplýsingar
- Ítarupplýsingar
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1
- Material Stainless steel A4
- Surface Bare
- Length (l1) 12 mm
- Head diameter (dk) 14 mm
- Head height (k1) 4.4 mm
- Internal drive IH5
- Head type Button head
- Norms ISO 7380-1
- Body width M8
- Property class 070
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1.25 mm
- Thread format Standard metric thread
- Product class A
Vörunafn | Material | Surface | Property class | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|---|
Bolti buttonh. a4-70 10x20 0099 011 020 | Stainless steel A4 | Bare | 070 | M10 | 20 mm | 0x | |
Bolti buttonh. a4-70 10x20Vörunúmer: 0099 011 020Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 10x25 0099 011 025 | Stainless steel A4 | Bare | 070 | M10 | 25 mm | 0x | |
Bolti buttonh. a4-70 10x25Vörunúmer: 0099 011 025Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 10x30 0099 011 030 | Stainless steel A4 | Bare | 070 | M10 | 30 mm | 100x | |
Bolti buttonh. a4-70 10x30Vörunúmer: 0099 011 030Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 10x35 0099 011 035 | Stainless steel A4 | Bare | 070 | M10 | 35 mm | 100x | |
Bolti buttonh. a4-70 10x35Vörunúmer: 0099 011 035Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 10x40 0099 011 040 | Stainless steel A4 | Bare | 070 | M10 | 40 mm | 0x | |
Bolti buttonh. a4-70 10x40Vörunúmer: 0099 011 040Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 10x50 0099 011 050 | Stainless steel A4 | Bare | 070 | M10 | 50 mm | 100x | |
Bolti buttonh. a4-70 10x50Vörunúmer: 0099 011 050Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 10x60 0099 011 060 | Stainless steel A4 | Bare | 070 | M10 | 60 mm | 100x | |
Bolti buttonh. a4-70 10x60Vörunúmer: 0099 011 060Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 3x12 0099 013 12 | Stainless steel A4 | Bare | 070 | M3 | 12 mm | 100x | |
Bolti buttonh. a4-70 3x12Vörunúmer: 0099 013 12Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 4x10 0099 014 10 | Stainless steel A4 | Bare | 070 | M4 | 10 mm | 100x | |
Bolti buttonh. a4-70 4x10Vörunúmer: 0099 014 10Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 4x12 0099 014 12 | Stainless steel A4 | Bare | 070 | M4 | 12 mm | 100x | |
Bolti buttonh. a4-70 4x12Vörunúmer: 0099 014 12Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 4x16 0099 014 16 | Stainless steel A4 | Bare | 070 | M4 | 16 mm | 100x | |
Bolti buttonh. a4-70 4x16Vörunúmer: 0099 014 16Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 4x20 0099 014 20 | Stainless steel A4 | Bare | 070 | M4 | 20 mm | 100x | |
Bolti buttonh. a4-70 4x20Vörunúmer: 0099 014 20Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 4x30 0099 014 30 | Stainless steel A4 | Bare | 070 | M4 | 30 mm | 500x | |
Bolti buttonh. a4-70 4x30Vörunúmer: 0099 014 30Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 4x6 0099 014 6 | Stainless steel A4 | Bare | 070 | M4 | 6 mm | 100x | |
Bolti buttonh. a4-70 4x6Vörunúmer: 0099 014 6Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 4x8 0099 014 8 | Stainless steel A4 | Bare | 070 | M4 | 8 mm | 100x | |
Bolti buttonh. a4-70 4x8Vörunúmer: 0099 014 8Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 5x10 0099 015 10 | Stainless steel A4 | Bare | 070 | M5 | 10 mm | 100x | |
Bolti buttonh. a4-70 5x10Vörunúmer: 0099 015 10Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 5x12 0099 015 12 | Stainless steel A4 | Bare | 070 | M5 | 12 mm | 100x | |
Bolti buttonh. a4-70 5x12Vörunúmer: 0099 015 12Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 5x16 0099 015 16 | Stainless steel A4 | Bare | 070 | M5 | 16 mm | 100x | |
Bolti buttonh. a4-70 5x16Vörunúmer: 0099 015 16Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 5x20 0099 015 20 | Stainless steel A4 | Bare | 070 | M5 | 20 mm | 100x | |
Bolti buttonh. a4-70 5x20Vörunúmer: 0099 015 20Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 5x25 0099 015 25 | Stainless steel A4 | Bare | 070 | M5 | 25 mm | 500x | |
Bolti buttonh. a4-70 5x25Vörunúmer: 0099 015 25Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 5x30 0099 015 30 | Stainless steel A4 | Bare | 070 | M5 | 30 mm | 500x | |
Bolti buttonh. a4-70 5x30Vörunúmer: 0099 015 30Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 5x8 0099 015 8 | Stainless steel A4 | Bare | 070 | M5 | 8 mm | 0x | |
Bolti buttonh. a4-70 5x8Vörunúmer: 0099 015 8Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x10 0099 016 10 | Stainless steel A4 | Bare | 070 | M6 | 10 mm | 100x | |
Bolti buttonh. a4-70 6x10Vörunúmer: 0099 016 10Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x12 0099 016 12 | Stainless steel A4 | Bare | 070 | M6 | 12 mm | 500x | |
Bolti buttonh. a4-70 6x12Vörunúmer: 0099 016 12Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x16 0099 016 16 | Stainless steel A4 | Bare | 070 | M6 | 16 mm | 100x | |
Bolti buttonh. a4-70 6x16Vörunúmer: 0099 016 16Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x20 0099 016 20 | Stainless steel A4 | Bare | 070 | M6 | 20 mm | 100x | |
Bolti buttonh. a4-70 6x20Vörunúmer: 0099 016 20Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x25 0099 016 25 | Stainless steel A4 | Bare | 070 | M6 | 25 mm | 100x | |
Bolti buttonh. a4-70 6x25Vörunúmer: 0099 016 25Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x30 0099 016 30 | Stainless steel A4 | Bare | 070 | M6 | 30 mm | 100x | |
Bolti buttonh. a4-70 6x30Vörunúmer: 0099 016 30Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x35 0099 016 35 | Stainless steel A4 | Bare | 070 | M6 | 35 mm | 100x | |
Bolti buttonh. a4-70 6x35Vörunúmer: 0099 016 35Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x40 0099 016 40 | Stainless steel A4 | Bare | 070 | M6 | 40 mm | 200x | |
Bolti buttonh. a4-70 6x40Vörunúmer: 0099 016 40Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x50 0099 016 50 | Stainless steel A4 | Bare | 070 | M6 | 50 mm | 200x | |
Bolti buttonh. a4-70 6x50Vörunúmer: 0099 016 50Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 6x8 0099 016 8 | Stainless steel A4 | Bare | 070 | M6 | 8 mm | 500x | |
Bolti buttonh. a4-70 6x8Vörunúmer: 0099 016 8Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x10 0099 018 10 | Stainless steel A4 | Bare | 070 | M8 | 10 mm | 200x | |
Bolti buttonh. a4-70 8x10Vörunúmer: 0099 018 10Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x12 0099 018 12 | Stainless steel A4 | Bare | 070 | M8 | 12 mm | 100x | |
Bolti buttonh. a4-70 8x12Vörunúmer: 0099 018 12Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x16 0099 018 16 | Stainless steel A4 | Bare | 070 | M8 | 16 mm | 100x | |
Bolti buttonh. a4-70 8x16Vörunúmer: 0099 018 16Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x20 0099 018 20 | Stainless steel A4 | Bare | 070 | M8 | 20 mm | 200x | |
Bolti buttonh. a4-70 8x20Vörunúmer: 0099 018 20Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x25 0099 018 25 | Stainless steel A4 | Bare | 070 | M8 | 25 mm | 0x | |
Bolti buttonh. a4-70 8x25Vörunúmer: 0099 018 25Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x30 0099 018 30 | Stainless steel A4 | Bare | 070 | M8 | 30 mm | 100x | |
Bolti buttonh. a4-70 8x30Vörunúmer: 0099 018 30Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x40 0099 018 40 | Stainless steel A4 | Bare | 070 | M8 | 40 mm | 200x | |
Bolti buttonh. a4-70 8x40Vörunúmer: 0099 018 40Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x45 0099 018 45 | Stainless steel A4 | Bare | 070 | M8 | 45 mm | 200x | |
Bolti buttonh. a4-70 8x45Vörunúmer: 0099 018 45Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x50 0099 018 50 | Stainless steel A4 | Bare | 070 | M8 | 50 mm | 100x | |
Bolti buttonh. a4-70 8x50Vörunúmer: 0099 018 50Tæknilegar upplýsingar
|
|||||||
Bolti buttonh. a4-70 8x60 0099 018 60 | Stainless steel A4 | Bare | 070 | M8 | 60 mm | 100x | |
Bolti buttonh. a4-70 8x60Vörunúmer: 0099 018 60Tæknilegar upplýsingar
|