Bolti innansexk/undirsink.
- Tækniupplýsingar
- Ítarupplýsingar
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
- Material Steel
- Surface Bare
- Length (l1) 50 mm
- Head diameter (dk) 17.92 mm
- Head height (k1) 4.96 mm
- Head type Countersunk head
- Norms ISO 10642
- Body width M8
- Property class 010.9
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1.25 mm
- Thread format Standard metric thread
- Product class A
- Internal drive (s1) IH5
Vörunafn | Material | Surface | Property class | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|---|
Bolti 10.9 innansex./un 10x20 0089 10 20 | Steel | Bare | 010.9 | M10 | 20 mm | 200x | |
Bolti 10.9 innansex./un 10x20Vörunúmer: 0089 10 20Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x25 0089 10 25 | Steel | Bare | 010.9 | M10 | 25 mm | 200x | |
Bolti 10.9 innansexk/un 10x25Vörunúmer: 0089 10 25Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x30 0089 10 30 | Steel | Bare | 010.9 | M10 | 30 mm | 200x | |
Bolti 10.9 innansexk/un 10x30Vörunúmer: 0089 10 30Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x35 0089 10 35 | Steel | Bare | 010.9 | M10 | 35 mm | 100x | |
Bolti 10.9 innansexk/un 10x35Vörunúmer: 0089 10 35Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x40 0089 10 40 | Steel | Bare | 010.9 | M10 | 40 mm | 100x | |
Bolti 10.9 innansexk/un 10x40Vörunúmer: 0089 10 40Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x45 0089 10 45 | Steel | Plain | 010.9 | 45 mm | 100x | ||
Bolti 10.9 innansexk/un 10x45Vörunúmer: 0089 10 45Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x50 0089 10 50 | Steel | Bare | 010.9 | M10 | 50 mm | 100x | |
Bolti 10.9 innansexk/un 10x50Vörunúmer: 0089 10 50Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x60 0089 10 60 | Steel | Bare | 010.9 | M10 | 60 mm | 100x | |
Bolti 10.9 innansexk/un 10x60Vörunúmer: 0089 10 60Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 10x80 0089 10 80 | Steel | Bare | 010.9 | M10 | 80 mm | 100x | |
Bolti 10.9 innansexk/un 10x80Vörunúmer: 0089 10 80Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 12x100 0089 12 100 | Steel | Bare | 010.9 | M12 | 100 mm | 50x | |
Bolti 10.9 innansexk/un 12x100Vörunúmer: 0089 12 100Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 12x30 0089 12 30 | Steel | Bare | 010.9 | M12 | 30 mm | 100x | |
Bolti 10.9 innansexk/un 12x30Vörunúmer: 0089 12 30Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 12x40 0089 12 40 | Steel | Bare | 010.9 | M12 | 40 mm | 100x | |
Bolti 10.9 innansexk/un 12x40Vörunúmer: 0089 12 40Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 12x50 0089 12 50 | Steel | Bare | 010.9 | M12 | 50 mm | 100x | |
Bolti 10.9 innansexk/un 12x50Vörunúmer: 0089 12 50Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 12x80 0089 12 80 | Steel | Bare | 010.9 | M12 | 80 mm | 50x | |
Bolti 10.9 innansexk/un 12x80Vörunúmer: 0089 12 80Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 14x40 0089 14 40 | Steel | Bare | 010.9 | M14 | 40 mm | 50x | |
Bolti 10.9 innansexk/un 14x40Vörunúmer: 0089 14 40Tæknilegar upplýsingar
|
|||||||
Bolti10.9 innansexk/un 16x100 0089 16 100 | Steel | Bare | 010.9 | M16 | 100 mm | 25x | |
Bolti10.9 innansexk/un 16x100Vörunúmer: 0089 16 100Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 16x35 0089 16 35 | Steel | Bare | 010.9 | M16 | 35 mm | 100x | |
Bolti 10.9 innansexk/un 16x35Vörunúmer: 0089 16 35Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 16x40 0089 16 40 | Steel | Bare | 010.9 | M16 | 40 mm | 50x | |
Bolti 10.9 innansexk/un 16x40Vörunúmer: 0089 16 40Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 16x50 0089 16 50 | Steel | Bare | 010.9 | M16 | 50 mm | 50x | |
Bolti 10.9 innansexk/un 16x50Vörunúmer: 0089 16 50Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 16x60 0089 16 60 | Steel | Bare | 010.9 | M16 | 60 mm | 50x | |
Bolti 10.9 innansexk/un 16x60Vörunúmer: 0089 16 60Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 16x80 0089 16 80 | Steel | Bare | 010.9 | M16 | 80 mm | 25x | |
Bolti 10.9 innansexk/un 16x80Vörunúmer: 0089 16 80Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 16x90 0089 16 90 | Steel | Bare | 010.9 | M16 | 90 mm | 50x | |
Bolti 10.9 innansexk/un 16x90Vörunúmer: 0089 16 90Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 6x12 0089 6 12 | Steel | Bare | 010.9 | M6 | 12 mm | 500x | |
Bolti 10.9 innansexk/un 6x12Vörunúmer: 0089 6 12Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 6x16 0089 6 16 | Steel | Bare | 010.9 | M6 | 16 mm | 500x | |
Bolti 10.9 innansexk/un 6x16Vörunúmer: 0089 6 16Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 6x20 0089 6 20 | Steel | Bare | 010.9 | M6 | 20 mm | 500x | |
Bolti 10.9 innansexk/un 6x20Vörunúmer: 0089 6 20Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 6x25 0089 6 25 | Steel | Bare | 010.9 | M6 | 25 mm | 500x | |
Bolti 10.9 innansexk/un 6x25Vörunúmer: 0089 6 25Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 6x35 0089 6 35 | Steel | Bare | 010.9 | M6 | 35 mm | 200x | |
Bolti 10.9 innansexk/un 6x35Vörunúmer: 0089 6 35Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 6x40 0089 6 40 | Steel | Bare | 010.9 | M6 | 40 mm | 1x | |
Bolti 10.9 innansexk/un 6x40Vörunúmer: 0089 6 40Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 8x16 0089 8 16 | Steel | Bare | 010.9 | M8 | 16 mm | 1x | |
Bolti 10.9 innansexk/un 8x16Vörunúmer: 0089 8 16Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 8x20 0089 8 20 | Steel | Bare | 010.9 | M8 | 20 mm | 200x | |
Bolti 10.9 innansexk/un 8x20Vörunúmer: 0089 8 20Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 8x25 0089 8 25 | Steel | Bare | 010.9 | M8 | 25 mm | 200x | |
Bolti 10.9 innansexk/un 8x25Vörunúmer: 0089 8 25Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 8x30 0089 8 30 | Steel | Bare | 010.9 | M8 | 30 mm | 200x | |
Bolti 10.9 innansexk/un 8x30Vörunúmer: 0089 8 30Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 8x35 0089 8 35 | Steel | Bare | 010.9 | M8 | 35 mm | 200x | |
Bolti 10.9 innansexk/un 8x35Vörunúmer: 0089 8 35Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansex./un 8*40 0089 8 40 | Steel | Bare | 010.9 | M8 | 40 mm | 200x | |
Bolti 10.9 innansex./un 8*40Vörunúmer: 0089 8 40Tæknilegar upplýsingar
|
|||||||
Bolti 10.9 innansexk/un 8x50 0089 8 50 | Steel | Bare | 010.9 | M8 | 50 mm | 200x | |
Bolti 10.9 innansexk/un 8x50Vörunúmer: 0089 8 50Tæknilegar upplýsingar
|