Smellur
Vörunúmer: 0500 126 94
- Tækniupplýsingar
- Ítarupplýsingar
Specified dimensions not binding. Subject to technical changes!
- Material Polyoxymethylene
- Colour Black
- Min./max. attachment thickness 0,8-4,5 mm
- Min./max. drill hole diameter 3-3,6 mm
- Head diameter (B) 4.8 mm
- Head height (C) 1.5 mm
- Length of expanding mandrel (D) 6.2 mm
- Diameter of expanding mandrel (A) 3 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella, svört 0500 126 94 | Black | 50x | ||
Smella, svörtVörunúmer: 0500 126 94Tæknilegar upplýsingar
|
||||
Smella svört d11,0mm 0500 135 110 | Black | 1x | ||
Smella svört d11,0mmVörunúmer: 0500 135 110Tæknilegar upplýsingar
|
||||
Smella psa-group svört d20,0 0500 680 3 | Black | 6999T1, 7703077068 | 50x | |
Smella psa-group svört d20,0Vörunúmer: 0500 680 3Tæknilegar upplýsingar
|