Smella honda gul 0500 776 0
|
Yellow |
9018906018 |
25x |
|
|
Smella honda svört 0500 785 074
|
Black |
90668SC5003 |
25x |
|
Vörunúmer: 0500 785 074
-
Material
PA - Polyamide
-
Colour
Black
-
Corresponds to original spare part number
90668SC5003
-
Height
2.7 mm
-
Head diameter
5.9 mm
-
Min./max. attachment thickness
2,2-5,9 mm
-
Min./max. drill hole diameter
5,8-6 mm
-
Width
17.7 mm
-
Rivet length
10.8 mm
|
Smella honda svört 0500 785 085
|
Black |
90683SA5003 |
25x |
|
Vörunúmer: 0500 785 085
-
Colour
Black
-
Corresponds to original spare part number
90683SA5003
-
Height
2.1 mm
-
Head diameter
5.9 mm
-
Min./max. attachment thickness
2-6,1 mm
-
Min./max. drill hole diameter
5,7-5,9 mm
-
Width
15.1 mm
-
Rivet length
13.4 mm
|
Smella honda svört 0500 785 087
|
Black |
90675SB0003, 9046708145 |
25x |
|
Vörunúmer: 0500 785 087
-
Material
PA 66 - Polyamide
-
Colour
Black
-
Corresponds to original spare part number
90675SB0003, 9046708145
-
Height
3 mm
-
Head diameter
4.8 mm
-
Min./max. attachment thickness
2-5,1 mm
-
Min./max. drill hole diameter
7,9-8,1 mm
-
Width
20 mm
-
Rivet length
8.5 mm
|
Smella honda svört 0501 129 001
|
Black |
91503SZ3003 |
25x |
|
Vörunúmer: 0501 129 001
-
Material
Combi-material
-
Colour
Black
-
Head height
20 mm
-
Corresponds to original spare part number
91503SZ3003
-
Length
3.6 mm
-
Head diameter
9.8 mm
-
Min./max. attachment thickness
4-5 mm
-
Min./max. drill hole diameter
10-10,2 mm
|
Smella honda svört 0501 129 002
|
Black |
|
100x |
|
|