Smellur
- Tækniupplýsingar
- Ítarupplýsingar
Pine tree shape, interrupted
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
- Material Polyoxymethylene
- Colour Black
- Head height 2.25 mm
- Corresponds to original spare part number 6999T1, 7703077068
- Head diameter 20 mm
- Min./max. drill hole diameter 6,7-6,7 mm
- Length below head 12 mm
- Type of vehicle Universal
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella, svört 0500 126 94 | Black | 50x | ||
Smella, svörtVörunúmer: 0500 126 94Tæknilegar upplýsingar
|
||||
Smella svört d11,0mm 0500 135 110 | Black | 1x | ||
Smella svört d11,0mmVörunúmer: 0500 135 110Tæknilegar upplýsingar
|
||||
Smella psa-group svört d20,0 0500 680 3 | Black | 6999T1, 7703077068 | 50x | |
Smella psa-group svört d20,0Vörunúmer: 0500 680 3Tæknilegar upplýsingar
|