Smellur
Vörunúmer: 0500 135 110
- Tækniupplýsingar
- Ítarupplýsingar
Open
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
- Material Polyoxymethylene
- Colour Black
- Height 2.5 mm
- Head diameter 25 mm
- Min./max. attachment thickness 4,55-5,75 mm
- Min./max. drill hole diameter 11-11 mm
- Width 25 mm
- Rivet length 14 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella, svört 0500 126 94 | Black | 50x | ||
Smella, svörtVörunúmer: 0500 126 94Tæknilegar upplýsingar
|
||||
Smella svört d11,0mm 0500 135 110 | Black | 1x | ||
Smella svört d11,0mmVörunúmer: 0500 135 110Tæknilegar upplýsingar
|
||||
Smella psa-group svört d20,0 0500 680 3 | Black | 6999T1, 7703077068 | 50x | |
Smella psa-group svört d20,0Vörunúmer: 0500 680 3Tæknilegar upplýsingar
|