Honda
Vörunúmer: 0500 785 085
- Tækniupplýsingar
- Ítarupplýsingar
Open
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
- Colour Black
- Corresponds to original spare part number 90683SA5003
- Height 2.1 mm
- Head diameter 5.9 mm
- Min./max. attachment thickness 2-6,1 mm
- Min./max. drill hole diameter 5,7-5,9 mm
- Width 15.1 mm
- Rivet length 13.4 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella honda gul 0500 776 0 | Yellow | 9018906018 | 25x | |
Smella honda gulVörunúmer: 0500 776 0Tæknilegar upplýsingar
|
||||
Smella honda svört 0500 785 074 | Black | 90668SC5003 | 25x | |
Smella honda svörtVörunúmer: 0500 785 074Tæknilegar upplýsingar
|
||||
Smella honda svört 0500 785 085 | Black | 90683SA5003 | 25x | |
Smella honda svörtVörunúmer: 0500 785 085Tæknilegar upplýsingar
|
||||
Smella honda svört 0500 785 087 | Black | 90675SB0003, 9046708145 | 25x | |
Smella honda svörtVörunúmer: 0500 785 087Tæknilegar upplýsingar
|
||||
Smella honda svört 0501 129 001 | Black | 91503SZ3003 | 25x | |
Smella honda svörtVörunúmer: 0501 129 001Tæknilegar upplýsingar
|
||||
Smella honda svört 0501 129 002 | Black | 100x | ||
Smella honda svörtVörunúmer: 0501 129 002Tæknilegar upplýsingar
|