Mínar síður

Honda

Vörunúmer: 0501 129 002
Honda
  • Tækniupplýsingar
  • Colour Black

Vörunafn Colour Corresponds to original spare part number M. í kassa
Smella honda gul 0500 776 0 Yellow 9018906018 25x
Alternate Text

Smella honda gul

Vörunúmer: 0500 776 0

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Yellow
  • Corresponds to original spare part number

    9018906018
  • Min./max. attachment thickness

    0,8-2 mm
Smella honda svört 0500 785 074 Black 90668SC5003 25x
Alternate Text

Smella honda svört

Vörunúmer: 0500 785 074

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Corresponds to original spare part number

    90668SC5003
  • Height

    2.7 mm
  • Head diameter

    5.9 mm
  • Min./max. attachment thickness

    2,2-5,9 mm
  • Min./max. drill hole diameter

    5,8-6 mm
  • Width

    17.7 mm
  • Rivet length

    10.8 mm
Smella honda svört 0500 785 085 Black 90683SA5003 25x
Alternate Text

Smella honda svört

Vörunúmer: 0500 785 085

Tæknilegar upplýsingar

  • Colour

    Black
  • Corresponds to original spare part number

    90683SA5003
  • Height

    2.1 mm
  • Head diameter

    5.9 mm
  • Min./max. attachment thickness

    2-6,1 mm
  • Min./max. drill hole diameter

    5,7-5,9 mm
  • Width

    15.1 mm
  • Rivet length

    13.4 mm
Smella honda svört 0500 785 087 Black 90675SB0003, 9046708145 25x
Alternate Text

Smella honda svört

Vörunúmer: 0500 785 087

Tæknilegar upplýsingar

  • Material

    PA 66 - Polyamide
  • Colour

    Black
  • Corresponds to original spare part number

    90675SB0003, 9046708145
  • Height

    3 mm
  • Head diameter

    4.8 mm
  • Min./max. attachment thickness

    2-5,1 mm
  • Min./max. drill hole diameter

    7,9-8,1 mm
  • Width

    20 mm
  • Rivet length

    8.5 mm
Smella honda svört 0501 129 001 Black 91503SZ3003 25x
Alternate Text

Smella honda svört

Vörunúmer: 0501 129 001

Tæknilegar upplýsingar

  • Material

    Combi-material
  • Colour

    Black
  • Head height

    20 mm
  • Corresponds to original spare part number

    91503SZ3003
  • Length

    3.6 mm
  • Head diameter

    9.8 mm
  • Min./max. attachment thickness

    4-5 mm
  • Min./max. drill hole diameter

    10-10,2 mm
Smella honda svört 0501 129 002 Black 100x
Alternate Text

Smella honda svört

Vörunúmer: 0501 129 002

Tæknilegar upplýsingar

  • Colour

    Black