Smella audi+vw 160mm band 0500 238 3
|
Black |
N90205501 |
25x |
|
Vörunúmer: 0500 238 3
-
Material
PA 66 - Polyamide
-
Colour
Black
-
Corresponds to original spare part number
N90205501
-
Length
140 mm
-
Min./max. attachment thickness
0,7-1,5 mm
-
Min./max. drill hole diameter
6,5-6,7 mm
-
Width
4.5 mm
-
Min./max. bundle diameter
8-35 mm
|
Plastsmella svört 7,9mm 0501 101 000
|
Black |
16186729901C, 51471916670, 6136889, A0009902992, 1104880 |
100x |
|
Vörunúmer: 0501 101 000
-
Material
PA 66 - Polyamide
-
Colour
Black
-
Corresponds to original spare part number
16186729901C, 51471916670, 6136889, A0009902992, 1104880
-
Min./max. attachment thickness
4-7 mm
-
Corresponds to original spare part number 2
N038549101C, 90087290
-
Min./max. drill hole diameter
7,9-8,5 mm
-
Head diameter (B)
16 mm
-
Head height (C)
2 mm
-
Length of expanding mandrel (D)
12 mm
-
Diameter of expanding mandrel (A)
7.9 mm
|
Smella audi+vw 0501 101 001
|
Black |
811807577C |
50x |
|
Vörunúmer: 0501 101 001
-
Material
Glass-fibre reinforced polyamide
-
Colour
Black
-
Corresponds to original spare part number
811807577C
-
Min./max. attachment thickness
0,7-1,5 mm
-
Suitable for screw diameter min./max.
4,8-4,8 mm
-
Min./max. length
6,8-7 mm
-
Total height
12 mm
-
Min./max. width
7,4 x 7,6 mm
|
Smella ferk.svört audi/vw 0501 101 233
|
Black |
N90821401 |
1x |
|
Vörunúmer: 0501 101 233
-
Material
PA - Polyamide
-
Colour
Black
-
Corresponds to original spare part number
N90821401
-
Min./max. attachment thickness
0,7-1,5 mm
-
Min./max. drill hole diameter
7,5-7,5 mm
-
Suitable for screw diameter min./max.
4,8-4,8 mm
-
Min./max. length
7,6-7,6 mm
-
Total height
21.5 mm
-
Min./max. width
7,6 x 7,6 mm
|
Smella audi+vw beige 6,6 0501 101 349
|
Beige |
165827592 |
50x |
|
Vörunúmer: 0501 101 349
-
Material
PA 66 - Polyamide
-
Colour
Beige
-
Corresponds to original spare part number
165827592
-
Min./max. attachment thickness
2,1-2,1 mm
-
Suitable for screw diameter min./max.
4,2-4,2 mm
-
Min./max. length
7-7,2 mm
-
Total height
14 mm
-
Min./max. width
6,5 x 6,7 mm
|
Skinna audi / vw 0501 101 624
|
Silver |
N90796501 |
1x |
|
|