Mínar síður

Smella audivw

Vörunúmer: 0501 101 000
  • Tækniupplýsingar
  • Ítarupplýsingar

Specified dimensions not binding. Subject to technical changes!

  • Material PA 66 - Polyamide
  • Colour Black
  • Corresponds to original spare part number 16186729901C, 51471916670, 6136889, A0009902992, 1104880
  • Min./max. attachment thickness 4-7 mm
  • Corresponds to original spare part number 2 N038549101C, 90087290
  • Min./max. drill hole diameter 7,9-8,5 mm
  • Head diameter (B) 16 mm
  • Head height (C) 2 mm
  • Length of expanding mandrel (D) 12 mm
  • Diameter of expanding mandrel (A) 7.9 mm

Vörunafn Colour Corresponds to original spare part number M. í kassa
Smella audi+vw 160mm band 0500 238 3 Black N90205501 25x
Alternate Text

Smella audi+vw 160mm band

Vörunúmer: 0500 238 3

Tæknilegar upplýsingar

  • Material

    PA 66 - Polyamide
  • Colour

    Black
  • Corresponds to original spare part number

    N90205501
  • Length

    140 mm
  • Min./max. attachment thickness

    0,7-1,5 mm
  • Min./max. drill hole diameter

    6,5-6,7 mm
  • Width

    4.5 mm
  • Min./max. bundle diameter

    8-35 mm
Plastsmella svört 7,9mm 0501 101 000 Black 16186729901C, 51471916670, 6136889, A0009902992, 1104880 100x
Alternate Text

Plastsmella svört 7,9mm

Vörunúmer: 0501 101 000

Tæknilegar upplýsingar

  • Material

    PA 66 - Polyamide
  • Colour

    Black
  • Corresponds to original spare part number

    16186729901C, 51471916670, 6136889, A0009902992, 1104880
  • Min./max. attachment thickness

    4-7 mm
  • Corresponds to original spare part number 2

    N038549101C, 90087290
  • Min./max. drill hole diameter

    7,9-8,5 mm
  • Head diameter (B)

    16 mm
  • Head height (C)

    2 mm
  • Length of expanding mandrel (D)

    12 mm
  • Diameter of expanding mandrel (A)

    7.9 mm
Smella audi+vw 0501 101 001 Black 811807577C 50x
Alternate Text

Smella audi+vw

Vörunúmer: 0501 101 001

Tæknilegar upplýsingar

  • Material

    Glass-fibre reinforced polyamide
  • Colour

    Black
  • Corresponds to original spare part number

    811807577C
  • Min./max. attachment thickness

    0,7-1,5 mm
  • Suitable for screw diameter min./max.

    4,8-4,8 mm
  • Min./max. length

    6,8-7 mm
  • Total height

    12 mm
  • Min./max. width

    7,4 x 7,6 mm
Smella ferk.svört audi/vw 0501 101 233 Black N90821401 1x
Alternate Text

Smella ferk.svört audi/vw

Vörunúmer: 0501 101 233

Tæknilegar upplýsingar

  • Material

    PA - Polyamide
  • Colour

    Black
  • Corresponds to original spare part number

    N90821401
  • Min./max. attachment thickness

    0,7-1,5 mm
  • Min./max. drill hole diameter

    7,5-7,5 mm
  • Suitable for screw diameter min./max.

    4,8-4,8 mm
  • Min./max. length

    7,6-7,6 mm
  • Total height

    21.5 mm
  • Min./max. width

    7,6 x 7,6 mm
Smella audi+vw beige 6,6 0501 101 349 Beige 165827592 50x
Alternate Text

Smella audi+vw beige 6,6

Vörunúmer: 0501 101 349

Tæknilegar upplýsingar

  • Material

    PA 66 - Polyamide
  • Colour

    Beige
  • Corresponds to original spare part number

    165827592
  • Min./max. attachment thickness

    2,1-2,1 mm
  • Suitable for screw diameter min./max.

    4,2-4,2 mm
  • Min./max. length

    7-7,2 mm
  • Total height

    14 mm
  • Min./max. width

    6,5 x 6,7 mm
Skinna audi / vw 0501 101 624 Silver N90796501 1x
Alternate Text

Skinna audi / vw

Vörunúmer: 0501 101 624

Tæknilegar upplýsingar

  • Material

    Spring steel CK 67
  • Colour

    Silver
  • Surface

    Flake zinc silver
  • Corresponds to original spare part number

    N90796501
  • Height

    5.3 mm
  • Min./max. drill hole diameter

    5-5 mm
  • Diameter

    26.5 mm
  • Material thickness

    0.4 mm