Smella audivw
- Tækniupplýsingar
- Ítarupplýsingar
Specified dimensions not binding. Subject to technical changes!
- Material PA 66 - Polyamide
- Colour Black
- Corresponds to original spare part number 16186729901C, 51471916670, 6136889, A0009902992, 1104880
- Min./max. attachment thickness 4-7 mm
- Corresponds to original spare part number 2 N038549101C, 90087290
- Min./max. drill hole diameter 7,9-8,5 mm
- Head diameter (B) 16 mm
- Head height (C) 2 mm
- Length of expanding mandrel (D) 12 mm
- Diameter of expanding mandrel (A) 7.9 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella audi+vw 160mm band 0500 238 3 | Black | N90205501 | 25x | |
![]() Smella audi+vw 160mm bandVörunúmer: 0500 238 3Tæknilegar upplýsingar
|
||||
Plastsmella svört 7,9mm 0501 101 000 | Black | 16186729901C, 51471916670, 6136889, A0009902992, 1104880 | 100x | |
![]() Plastsmella svört 7,9mmVörunúmer: 0501 101 000Tæknilegar upplýsingar
|
||||
Smella audi+vw 0501 101 001 | Black | 811807577C | 50x | |
![]() Smella audi+vwVörunúmer: 0501 101 001Tæknilegar upplýsingar
|
||||
Smella ferk.svört audi/vw 0501 101 233 | Black | N90821401 | 1x | |
![]() Smella ferk.svört audi/vwVörunúmer: 0501 101 233Tæknilegar upplýsingar
|
||||
Smella audi+vw beige 6,6 0501 101 349 | Beige | 165827592 | 50x | |
![]() Smella audi+vw beige 6,6Vörunúmer: 0501 101 349Tæknilegar upplýsingar
|
||||
Skinna audi / vw 0501 101 624 | Silver | N90796501 | 1x | |
![]() Skinna audi / vwVörunúmer: 0501 101 624Tæknilegar upplýsingar
|