Mínar síður

Viðhalds smurefni

Vörunúmer: 0893 051
  • Tækniupplýsingar
  • Ítarupplýsingar
For lubricating hinges, tool mounts and machine mounts

Highly effective wear protection additives guarantee optimal friction reduction


Prevents premature wear and seizure of hammer drills in machine mounts.



Excellent penetration and cleaning performance


  • Keeps door and window hinges running smoothly

  • Lubricates and preserves all precision-engineered parts


Resin-free and acid-free


Sensitive components are not corroded.



Silicone-free



Also suitable for use as gun oil

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.15 l
  • Colour Light brown
  • Container Aerosol can
  • Chemical basis Mineral oil
  • Min. flashing point -26 °C
  • Silicone-free Yes
  • Weight of content 107 g
  • Min. temperature conditions -15 °C
  • Max. temperature conditions 150 °C
  • Min./max. temperature conditions -15 to 150 °C
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 20°C
  • AOX-free Yes
  • Kinematic oil basis viscosity 29.5 cSt
  • Conditions for viscosity of oil basis at 40°C
  • Acid-free Yes
  • Resin-free Yes

Vörunafn Contents M. í kassa
Viðhalds smurefni 150ml 0893 051 0.15 l 12x
Alternate Text

Viðhalds smurefni 150ml

Vörunúmer: 0893 051

Tæknilegar upplýsingar

  • Contents

    0.15 l
  • Colour

    Light brown
  • Container

    Aerosol can
  • Chemical basis

    Mineral oil
  • Min. flashing point

    -26 °C
  • Silicone-free

    Yes
  • Weight of content

    107 g
  • Min. temperature conditions

    -15 °C
  • Max. temperature conditions

    150 °C
  • Min./max. temperature conditions

    -15 to 150 °C