Smurefni og vörn fyrir víra
- Tækniupplýsingar
- Ítarupplýsingar
Does not drip when heated
Ideal for areas exposed to direct sunlight
Optimum penetration
- Good penetration of lubricating wax in very tight spaces
- Lubricates hard-to-reach areas
Outstanding resistance to water
- Ideal for outdoor use
- Protects against moisture and wetness
- Excellent protection against corrosion
Contains additives with OMC2 technology
- Improved lubricating film
- Extended rust protection effect
- Low wear
- Longer service life
Silicone-free and AOX-free
Resin-free and acid-free
Free from solid lubricants
Compatible with Viton and Perbunan elastomers
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Brown
- Chemical basis Synthetic wax oxidant
- Silicone-free Yes
- Min. temperature conditions -40 °C
- Max. temperature conditions 120 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.775 g/cm³
- AOX-free Yes
- Density conditions at 20°C
- Acid-free Yes
- Resin-free Yes
- Corrosion protection period/category No rust spots after 7 cycles
- Corrosion protection period conditions in accordance with DIN 51802
- Behaviour in the presence of water 0-90
- Conditions for behaviour in the presence of water in accordance with DIN 51807-1
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Smurefni og vörn f. víra 500ml 0893 105 8 | 500 ml | 12x | |
Smurefni og vörn f. víra 500mlVörunúmer: 0893 105 8Tæknilegar upplýsingar
|