Kílreimaúði
- Tækniupplýsingar
- Ítarupplýsingar
- Prevents slipping, transfers full drive output, eliminates squeaking
- Eliminates readjustment work in case of minor belt slippage due to cold, moisture or due to normal elongation
- AOX-free
Only use in well-ventilated areas.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Light yellow
- Container Can
- Chemical basis Mineral oil
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.673 g/cm³
- AOX-free Yes
- Acid-free Yes
- Resin-free Yes
- Ignition temperature 250 °C
- Boiling point -44 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Kílreimaúði 400ml úðabrúsi 0893 230 | 400 ml | 24x | |
Kílreimaúði 400ml úðabrúsiVörunúmer: 0893 230Tæknilegar upplýsingar
|