Viðhalds smurefni
- Tækniupplýsingar
- Ítarupplýsingar
Highly effective wear protection additives guarantee optimal friction reduction
Prevents premature wear and seizure of hammer drills in machine mounts.
Excellent penetration and cleaning performance
- Keeps door and window hinges running smoothly
- Lubricates and preserves all precision-engineered parts
Resin-free and acid-free
Sensitive components are not corroded.
Silicone-free
Also suitable for use as gun oil
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.15 l
- Colour Light brown
- Container Aerosol can
- Chemical basis Mineral oil
- Min. flashing point -26 °C
- Silicone-free Yes
- Weight of content 107 g
- Min. temperature conditions -15 °C
- Max. temperature conditions 150 °C
- Min./max. temperature conditions -15 to 150 °C
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 20°C
- AOX-free Yes
- Kinematic oil basis viscosity 29.5 cSt
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Viðhalds smurefni 150ml 0893 051 | 0.15 l | 12x | |
![]() Viðhalds smurefni 150mlVörunúmer: 0893 051Tæknilegar upplýsingar
|