Þurrt smurefni með PTFE
- Tækniupplýsingar
- Ítarupplýsingar
Eliminates squeaks, creaks and stiff movement
Offers lasting wear protection
Film thickness of 10 µm
Can be used for even the smallest tolerances in precision engineering
Very high resistance
- Resistant to temperatures from –180°C to +260°C (briefly)
- Permanently resistant to water, acids and alkalis
Mineral-oil-free
Silicone-free
Smokers must wash their hands after use. Smoking contaminated tobacco products may cause health-related issues.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 300 ml
- Colour Milky-transparent (protective film)
- Container Aerosol can
- Chemical basis Polytetrafluoroethylene
- Silicone-free Yes
- Min. temperature conditions -180 °C
- Max. temperature conditions 260 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.6 g/cm³
- AOX-free Yes
- VOC concentration (CH) 588.66 g/l
- Acid-free Yes
- Resin-free No
- Mineral oil-free Yes
- Boiling point -44 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Smurefni, þurrt m. ptfe 300ml 0893 550 | 300 ml | 6x | |
Smurefni, þurrt m. ptfe 300mlVörunúmer: 0893 550Tæknilegar upplýsingar
|