Mínar síður

Smurefni og vörn fyrir víra

Vörunúmer: 0893 105 8
  • Tækniupplýsingar
  • Ítarupplýsingar
Protective wax with OMC2 for lubricating and preserving

Does not drip when heated


Ideal for areas exposed to direct sunlight



Optimum penetration


  • Good penetration of lubricating wax in very tight spaces

  • Lubricates hard-to-reach areas


Outstanding resistance to water


  • Ideal for outdoor use

  • Protects against moisture and wetness

  • Excellent protection against corrosion


Contains additives with OMC2 technology


  • Improved lubricating film

  • Extended rust protection effect

  • Low wear

  • Longer service life


Silicone-free and AOX-free



Resin-free and acid-free



Free from solid lubricants



Compatible with Viton and Perbunan elastomers

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Brown
  • Chemical basis Synthetic wax oxidant
  • Silicone-free Yes
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 120 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.775 g/cm³
  • AOX-free Yes
  • Density conditions at 20°C
  • Acid-free Yes
  • Resin-free Yes
  • Corrosion protection period/category No rust spots after 7 cycles
  • Corrosion protection period conditions in accordance with DIN 51802
  • Behaviour in the presence of water 0-90
  • Conditions for behaviour in the presence of water in accordance with DIN 51807-1

Vörunafn Contents M. í kassa
Smurefni og vörn f. víra 500ml 0893 105 8 500 ml 12x
Alternate Text

Smurefni og vörn f. víra 500ml

Vörunúmer: 0893 105 8

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Brown
  • Chemical basis

    Synthetic wax oxidant
  • Silicone-free

    Yes
  • Min. temperature conditions

    -40 °C
  • Max. temperature conditions

    120 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.775 g/cm³
  • AOX-free

    Yes