Mínar síður

Multi viðhaldsúði

Vörunúmer: 0893 055 40
Multi viðhaldsúði
  • Tækniupplýsingar
  • Ítarupplýsingar
Versatile multi-functional spray for a range of applications

Lubricates, cleans and maintains


  • Lubricates locks, hinges, bushings, chains, door locks

  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts

  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing


Removes rust and protects against corrosion


  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.

  • Infiltrates and displaces moisture around electronics and electrics

  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.

  • Prevents freezing up of lock cylinders and closures


Resin, acid and silicone-free



Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.4 l
  • Colour Light yellow transparent
  • Container Aerosol can
  • Chemical basis Mineral oil
  • Min. flashing point -80 °C
  • Silicone-free Yes
  • Weight of content 255 g
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 130 °C
  • Min./max. temperature conditions -30 to 130 °C
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 20°C
  • AOX-free Yes
  • VOC concentration (CH) 76.57 g/l
  • Kinematic oil basis viscosity 30 cSt
  • Conditions for viscosity of oil basis at 40°C
  • Acid-free Yes
  • Resin-free Yes
  • Min. processing temperature for can -10 °C
  • Max. processing temperature for can 40 °C
  • Min./max. processing temperature for can -10 to 40 °C
  • Type of spray head Standard spray head
  • White oil-free/mineral oil-free No
  • Material compatibility Steel
    Non-ferrous metals
    Stainless steel
    Epoxy glass fabric
    EPDM
    FKM
    PE
    PP
    Vinyl
    PTFE
    PL
    PA
    NBR

Vörunafn Contents M. í kassa
Multi viðhaldsúði 400ml 0893 055 40 0.4 l 12x
Alternate Text

Multi viðhaldsúði 400ml

Vörunúmer: 0893 055 40

Tæknilegar upplýsingar

  • Contents

    0.4 l
  • Colour

    Light yellow transparent
  • Container

    Aerosol can
  • Chemical basis

    Mineral oil
  • Min. flashing point

    -80 °C
  • Silicone-free

    Yes
  • Weight of content

    255 g
  • Min. temperature conditions

    -30 °C
  • Max. temperature conditions

    130 °C
  • Min./max. temperature conditions

    -30 to 130 °C