Mínar síður

Kílreimaúði

Vörunúmer: 0893 230
  • Tækniupplýsingar
  • Ítarupplýsingar
For extending the service life of V-belts
  • Prevents slipping, transfers full drive output, eliminates squeaking

  • Eliminates readjustment work in case of minor belt slippage due to cold, moisture or due to normal elongation

  • AOX-free
Notice

Only use in well-ventilated areas.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Light yellow
  • Container Can
  • Chemical basis Mineral oil
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.673 g/cm³
  • AOX-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • Ignition temperature 250 °C
  • Boiling point -44 °C

Vörunafn Contents M. í kassa
Kílreimaúði 400ml úðabrúsi 0893 230 400 ml 24x
Alternate Text

Kílreimaúði 400ml úðabrúsi

Vörunúmer: 0893 230

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Light yellow
  • Container

    Can
  • Chemical basis

    Mineral oil
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.673 g/cm³
  • AOX-free

    Yes
  • Acid-free

    Yes