Smurefni hhs®
Vörunúmer: 0893 106 202
- Tækniupplýsingar
- Contents 400 ml
- Colour Yellowish
- Chemical basis Synthetic oil
- Min. flashing point 200 °C
- Silicone-free Yes
- Resistance against Aging
- Max. temperature resistance 1000 °C
- Weight of content 333.6 g
- Min. temperature conditions -40 °C
- Max. temperature conditions 180 °C
- Shelf life from production 24 Month
- Smell/fragrance Oudourless
- Density 0.834 g/ml
- Density conditions at 20°C, DIN 51757
- Kinematic oil basis viscosity 31 mm²/s
- Conditions for viscosity of oil basis at 20°C
- Acid-free Yes
- Resin-free Yes
- Oil basis Synthetic
- Min. flashing point of active ingredient 200 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Smurefni hhs® 6000 plus-nsf 0893 106 202 | 400 ml | 12x | |
Smurefni hhs® 6000 plus-nsfVörunúmer: 0893 106 202Tæknilegar upplýsingar
|