HHS 2000
- Tækniupplýsingar
- Ítarupplýsingar
High pressure resistance
Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening
Good creep properties
- Excellent lubricating properties for small gaps
- Reliable protection against corrosion
Adhesive
Lubricant is centrifuge-resistant on turning and rotating parts
Good material compatibility
O and X-ring compatible, as well with plastics. Neutral behaviour on painted substrates.
Resistant to splashed water, salt water, weak acids and alkalis
Silicone-free, resin-free and acid-free
Resistant to high pressure loads
The HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads. This is only possible for dirt-free lubricating points, which is why we recommend thoroughly and carefully pre-cleaning with HHS Clean, art. no. 089310610, prior to application.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Yellowish
- Container Can
- Chemical basis Hydrocarbon
- Silicone-free Yes
-
Resistance against
Salt water
Weak lyes
Weak acids
Splash - Min. temperature conditions -25 °C
- Max. temperature conditions 180 °C
- Shelf life from production 24 Month
- Smell/fragrance Oil
- Density 0.66 g/cm³
- AOX-free Yes
- Density conditions at 20°C
- Max. short-term temperature resistance 200 °C
- Kinematic oil basis viscosity 1500 cSt
- Flashing point of active ingredient 300 °C
- Acid-free Yes
- Resin-free Yes
- Oil basis Synthetic mineral oil
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Smurefni hhs 2000® 500ml úðabr 0893 106 | 500 ml | 24x | |
Smurefni hhs 2000® 500ml úðabrVörunúmer: 0893 106Tæknilegar upplýsingar
|
|||
Smurefni hhs 2000® 150ml úðabr 0893 106 1 | 150 ml | 12x | |
Smurefni hhs 2000® 150ml úðabrVörunúmer: 0893 106 1Tæknilegar upplýsingar
|