HHS Fluid
- Tækniupplýsingar
- Ítarupplýsingar
When sprayed: Oil
- Good penetration
- Good gap penetration
- Protects against corrosion
- Penetrates wherever conventional grease does not
After evaporation: Grease
- Extremely adhesive
- Centrifuge-resistant
- Good long-term effect
Excellent pressure resistance
- Lubricant film extremely resistant to breakdown under high pressure loads
- Outstanding noise and vibration damping
Good material compatibility
- Compatible with O-rings and X-rings
- Compatible with plastics
- Neutral behaviour on painted substrates
Resistant to splashed water, salt water, weak acids and alkalis
Silicone-free, resin-free, acid-free and AOX-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Yellowish
- Chemical basis Mineral oil
- Silicone-free Yes
-
Resistance against
Salt water
Weak lyes
Weak acids
Splash - Min. temperature conditions -25 °C
- Max. temperature conditions 170 °C
- Shelf life from production 36 Month
- Smell/fragrance Characteristic
- Density 0.773 g/cm³
- AOX-free Yes
- Density conditions at 20°C
- Max. short-term temperature resistance 200 °C
- Kinematic oil basis viscosity 2000 cSt
- Conditions for viscosity of oil basis at 40°C, in accordance with DIN 51562
- Acid-free Yes
- Resin-free Yes
- Oil basis Synthetic
-
Material compatibility
O- and X-Ring
Plastic
Coated Surfaces
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Smurefni hhs 1000® / fluid 500ml 0893 106 4 | 500 ml | 1x | |
Smurefni hhs 1000® / fluid 500mlVörunúmer: 0893 106 4Tæknilegar upplýsingar
|