Mínar síður

HHS Lube

Vörunúmer: 0893 106 5
  • Tækniupplýsingar
  • Ítarupplýsingar
EP long-life spray grease with a high protective factor against weathering and environmental influences

Low adhesion of dust and dirt


  • Ideal for open lubrication outdoors

  • Longer lubricating grease life

  • Outstanding sealing behaviour

  • Extends lubrication intervals


Resistant to salt water and spray water, weak acids and bases


  • Outstanding corrosion protection

  • Lubricant does not wash off

  • Resistant to oxidation


High pressure load of lubricated parts


  • EP (extreme pressure) additives for extremely high pressure resistance

  • Outstanding noise and vibration damping


Minimises wear and substance loss of lubricating points


  • Reduces friction temperature which extends the lubricating effect

  • Low wear


Free from silicone, resin and acids

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Opal green
  • Chemical basis Synthesis of fat and additives in hydrocarbon solvents
  • Silicone-free Yes
  • Min. temperature conditions -25 °C
  • Max. temperature conditions 150 °C
  • Shelf life from production 36 Month
  • Smell/fragrance Characteristic
  • Density 0.78 g/cm³
  • AOX-free Yes
  • Max. short-term temperature resistance 175 °C
  • Flashing point of active ingredient 0 °C
  • Acid-free Yes
  • Resin-free Yes
  • Oil basis Synthetic / mineral oil combination

Vörunafn Contents M. í kassa
Smurefni hhs 500®/ lube 500ml 0893 106 5 500 ml 6x
Alternate Text

Smurefni hhs 500®/ lube 500ml

Vörunúmer: 0893 106 5

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Opal green
  • Chemical basis

    Synthesis of fat and additives in hydrocarbon solvents
  • Silicone-free

    Yes
  • Min. temperature conditions

    -25 °C
  • Max. temperature conditions

    150 °C
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.78 g/cm³
  • AOX-free

    Yes