Mínar síður

HHS Grease

Vörunúmer: 0893 106 7
  • Tækniupplýsingar
  • Ítarupplýsingar
High-quality, white, long-life maintenance grease with PTFE

Durable


  • Excellent sealing behaviour against moisture and dirt. This provides optimum oxidation resistance and extends lubrication intervals.

  • Excellent corrosion protection


Excellent material compatibility


  • Excellent compatibility with plastic

  • Neutral behaviour on painted substrates


Contains PTFE solid lubricant


  • Once the grease film has been stripped, lubrication is taken over by PTFE (dry-running properties)

  • Good temperature-resistance


Special white pigmentation


Optimal lubrication point detection during maintenance and inspection.



Resistant to splashed water, salt water, weak acids and alkalis



Silicone-free, resin-free, acid-free and AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Brilliant white
  • Chemical basis Mineral oil
  • Min. flashing point 200 °C
  • Silicone-free Yes
  • Resistance against Water
    Salt water
    Weak lyes
    Weak acids
  • Min. temperature conditions -15 °C
  • Max. temperature conditions 130 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.78 g/cm³
  • AOX-free Yes
  • Max. short-term temperature resistance 150 °C
  • Acid-free Yes
  • Resin-free Yes
  • Oil basis Mineral oil
  • Material compatibility Steel
    Non-ferrous metals
    Stainless steel
    EPDM
    FKM
    NBR

Vörunafn Contents M. í kassa
Smurefni hhs 200®/ grease 400ml 0893 106 7 400 ml 12x
Alternate Text

Smurefni hhs 200®/ grease 400ml

Vörunúmer: 0893 106 7

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Brilliant white
  • Chemical basis

    Mineral oil
  • Min. flashing point

    200 °C
  • Silicone-free

    Yes
  • Resistance against

    Water
    Salt water
    Weak lyes
    Weak acids
  • Min. temperature conditions

    -15 °C
  • Max. temperature conditions

    130 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic