Mínar síður

HHS Fluid

Vörunúmer: 0893 106 4
  • Tækniupplýsingar
  • Ítarupplýsingar
Centrifuge-proof low-viscosity grease with dual effect: Penetrating properties of an oil, adhesive and pressure-resistant as grease

When sprayed: Oil


  • Good penetration

  • Good gap penetration

  • Protects against corrosion

  • Penetrates wherever conventional grease does not


After evaporation: Grease


  • Extremely adhesive

  • Centrifuge-resistant

  • Good long-term effect


Excellent pressure resistance


  • Lubricant film extremely resistant to breakdown under high pressure loads

  • Outstanding noise and vibration damping


Good material compatibility


  • Compatible with O-rings and X-rings

  • Compatible with plastics

  • Neutral behaviour on painted substrates


Resistant to splashed water, salt water, weak acids and alkalis



Silicone-free, resin-free, acid-free and AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Yellowish
  • Chemical basis Mineral oil
  • Silicone-free Yes
  • Resistance against Salt water
    Weak lyes
    Weak acids
    Splash
  • Min. temperature conditions -25 °C
  • Max. temperature conditions 170 °C
  • Shelf life from production 36 Month
  • Smell/fragrance Characteristic
  • Density 0.773 g/cm³
  • AOX-free Yes
  • Density conditions at 20°C
  • Max. short-term temperature resistance 200 °C
  • Kinematic oil basis viscosity 2000 cSt
  • Conditions for viscosity of oil basis at 40°C, in accordance with DIN 51562
  • Acid-free Yes
  • Resin-free Yes
  • Oil basis Synthetic
  • Material compatibility O- and X-Ring
    Plastic
    Coated Surfaces

Vörunafn Contents M. í kassa
Smurefni hhs 1000® / fluid 500ml 0893 106 4 500 ml 1x
Alternate Text

Smurefni hhs 1000® / fluid 500ml

Vörunúmer: 0893 106 4

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Yellowish
  • Chemical basis

    Mineral oil
  • Silicone-free

    Yes
  • Resistance against

    Salt water
    Weak lyes
    Weak acids
    Splash
  • Min. temperature conditions

    -25 °C
  • Max. temperature conditions

    170 °C
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.773 g/cm³