Mínar síður

HHS Drylube

Vörunúmer: 0893 106 6
  • Tækniupplýsingar
  • Ítarupplýsingar
Shear-proof dry synthetic wax with PTFE

Dry synthetic wax


  • Lubricant with good centrifuge-resistance on fast-turning and rotating parts

  • Low dirt adhesion

  • Outstanding corrosion protection


Outstanding penetration creep and penetration of gaps


  • Lubricates hard-to-reach places

  • Penetrates into the smallest spaces

  • Protects against "sagging"


Contains PTFE solid lubricant


Good dry-running properties and temperature resistance.



Excellent material compatibility


  • Protects and preserves O-rings and X-rings

  • Compatible with plastic

  • Neutral behaviour on painted substrates


Resistant to splashed water, salt water, weak acids and alkalis



Silicone-free, resin-free and acid-free

Notice

This product is not subject to the viscosity classification. Shortly after being sprayed on, the product forms a highly effective, wax-based dry lubricating film, thereby ensuring optimum protection against lubrication.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Yellow/brown
  • Chemical basis Synthetic wax oxidant
  • Min. flashing point 130 °C
  • Silicone-free Yes
  • Resistance against Salt water
    Weak lyes
    Weak acids
    Splash
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 100 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.714 g/cm³
  • AOX-free Yes
  • Max. short-term temperature resistance 180 °C
  • Acid-free Yes
  • Resin-free Yes
  • Oil basis Synthetic wax
  • Pour point -20 °C

Vörunafn Contents M. í kassa
Smurefni hhs 100®/ dry lube 400ml 0893 106 6 400 ml 12x
Alternate Text

Smurefni hhs 100®/ dry lube 400ml

Vörunúmer: 0893 106 6

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Yellow/brown
  • Chemical basis

    Synthetic wax oxidant
  • Min. flashing point

    130 °C
  • Silicone-free

    Yes
  • Resistance against

    Salt water
    Weak lyes
    Weak acids
    Splash
  • Min. temperature conditions

    -30 °C
  • Max. temperature conditions

    100 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic