Mínar síður

HHS 5000

Vörunúmer: 0893 106 3
  • Tækniupplýsingar
  • Ítarupplýsingar
Extremely temperature-resistant, fully synthetic penetrating oil with PTFE

Reliable lubrication


  • Penetrates through to where the lubricating oil is required (excellent creep)

  • Ideal for non-visible lubrication points


Reliable wear protection


  • Contains solid lubricant – PTFE

  • Once the grease film has been stripped, lubrication is taken over by PTFE (dry-running properties)

  • Lasting anti-slip protective film under high temperature loads


Reliable due to long-term effect


  • Provides reliable and lasting protection against corrosion

  • Does not oxidise (gum up) up to +200°C, even up to +250°C for short periods

  • No carbonisation residue


Safe application


  • Highly compatible with most plastics, O-rings and X-rings

  • Neutral behaviour on painted surfaces


Resistant to splashed washer, salt water, weak acids and alkalis



Silicone-free, resin-free and acid-free



Temperature application range: -20°C to +200°C



Briefly: +250°C



Colour: transparent

Notice

Provides optimum lubrication safety in everyday use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Transparent
  • Container Aerosol can
  • Chemical basis Mineral oil
  • Min. flashing point 240 °C
  • Silicone-free Yes
  • Resistance against Water
    Salt water
    Acid
    Lye
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 200 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.86 g/cm³
  • AOX-free Yes
  • Max. short-term temperature resistance 250 °C
  • Acid-free Yes
  • Resin-free Yes
  • Oil basis Synthetic hydrocarbons
  • Material compatibility Steel
    Non-ferrous metals
    Stainless steel
    FKM
  • Flashing point conditions in accordance with DIN ISO 3016

Vörunafn Contents M. í kassa
Smurefni hhs® 5000 - ptfe 0893 106 3 500 ml 12x
Alternate Text

Smurefni hhs® 5000 - ptfe

Vörunúmer: 0893 106 3

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Transparent
  • Container

    Aerosol can
  • Chemical basis

    Mineral oil
  • Min. flashing point

    240 °C
  • Silicone-free

    Yes
  • Resistance against

    Water
    Salt water
    Acid
    Lye
  • Min. temperature conditions

    -20 °C
  • Max. temperature conditions

    200 °C
  • Shelf life from production

    24 Month