Snittolía
- Tækniupplýsingar
- Ítarupplýsingar
DVGW-approved
- Approved for drinking water applications
- After rinsing, appearance, taste and odour of drinking water is not affected
- Easy to remove
Excellent lubricating properties
- Effectively improves cutting performance
- Higher cutting speeds
Contains special EP additives
- Reduced heat development
- Extends machinery and tool service life
- Reduced operating costs
Contains corrosion inhibitors
Effectively prevents material corrosion
Free from mineral oil, chlorine, silicone, acids and resin
Free from paint-wetting substances
DVGW-approved
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.4 l
- Colour Red
- Container Aerosol can
- Chemical basis Polyglycol ether
- Min. flashing point 320 °C
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 1.05 g/cm³
- Density conditions at 20°C
- Acid-free Yes
- Resin-free Yes
- Chloric No
- Chlorine-free Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Snittolía 400ml úðabr. 0893 050 014 | 0.4 l | 1x | |
Snittolía 400ml úðabr.Vörunúmer: 0893 050 014Tæknilegar upplýsingar
|