Ultra kæliolía
- Tækniupplýsingar
- Ítarupplýsingar
Excellent cooling effect with outstanding removal of chips
Especially low foaming
Thanks to its low foaming tendency, it can also be used in areas with extremely low water hardnesses
High degree of stability and particularly resistant to micro organisms
For long service life with minimum maintenance
Excellent corrosion protection
Offers effective protection for workpieces, tools and system components, even at low concentrations
Strong lubricating performance
- High cutting performance
- Reduces heat due to low friction
- Can improve machining speed
Meets the requirements of Technical Rules for Hazardous Substances 611
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 5 l
- Chemical basis Mineral oil
- Shelf life from production 12 Month
- Density 1000 g/cm³
- Density conditions at 20°C
- Acid-free Yes
- Chloric No
- Boron-free Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Kæliolía ultra 5 ltr. 0893 050 030 | 5 l | 1x | |
Kæliolía ultra 5 ltr.Vörunúmer: 0893 050 030Tæknilegar upplýsingar
|