Bor og skurðarolía
- Tækniupplýsingar
- Ítarupplýsingar
Safe and efficient to use
- Longer tool service life
- High corrosion protection
- Can be welded without advance cleaning for low quantities
Can be used as minimum quantity lubricant
Optimum performance, optimum results thanks to specifically matched components
Paste for the most challenging machining tasks
- Machining of highest-strength steels fully possible
- Horizontal and overhead applications entirely implementable
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Brown
- Chemical basis Mineral oil with synthetic ester
- Density/conditions 0,88 g/cm³ / at 20°C
- Silicone-free Yes
- Shelf life from production 36 Month
- AOX-free Yes
- Resin-free Yes
- Chlorine-free Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Bor og skurðarfeiti 500g 0893 050 010 | 500 ml | 1x | |
Bor og skurðarfeiti 500gVörunúmer: 0893 050 010Tæknilegar upplýsingar
|