Bor og skurðarolía
- Tækniupplýsingar
- Ítarupplýsingar
Universal application
Cools even when sprayed
- Protects tools
- Welding of small workshop parts to the cutting edge is prevented
Good penetration
Penetrates the smallest tolerances
Excellent corrosion protection
- Provides sustained protection against further rusting and corrosion
- No after-treatment or preservation measures required
Free from silicone, chlorine, resin and acids
Free from substances that wet paint.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Light brown
- Container Aerosol can
- Chemical basis Mineral oil
- Min. flashing point 190 °C
- Silicone-free Yes
- Shelf life from production 18 Month
- Smell/fragrance Perfumed
- Density 0.889 g/cm³
- Kinematic oil basis viscosity 12 mm²/s
- Acid-free Yes
- Resin-free Yes
- Chloric No
- Chlorine-free Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Bor og skurðarolía 400ml úðab 0893 050 004 | 400 ml | 12x | |
Bor og skurðarolía 400ml úðabVörunúmer: 0893 050 004Tæknilegar upplýsingar
|
|||
Bor og skurðarolía 5l 0893 050 1 | 5 l | 1x | |
Bor og skurðarolía 5lVörunúmer: 0893 050 1Tæknilegar upplýsingar
|